WESTWARD 361LN7 Rolling Cabinet Kit, Powder Coated Red, 57 1/2 in W x 19 in D x 82 3/4 in H, Ball Bearing | CV2APY

WESTWARD 361LN7 Rolling Cabinet Kit, Powder Coated Red, 57 1/2 in W x 19 in D x 82 3/4 in H, Ball Bearing

Item: CV2APY Model: 361LN7
In Stock

Get it by Tuesday, Jun 17

€3,865.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Body ColorRed
Body FinishPowder Coated
Body Finish, Body ColorPowder Coated Red
Drawer ColorRed
Drawer FinishPowder Coated
Drawer Gauge18 ga.
Drawer Slide FunctionBall Bearing
Drawer Slide TypeBall Bearing
Duty RatingHeavy Duty
FeaturesThermoplastic Rubber Casters, Aluminum Drawer Pulls
Gauge20 ga.
Height82 3/4"
IncludesTop Chest, Intermediate Chest, Side Cabinet, (2) Keys, Drawer Liners
Intermediate Chest Depth19"
Intermediate Chest Height16"
Intermediate Chest Width42"
Largest Maximum Drawer Load Capacity200 lbs.
Locking SystemKeyed
Number Of Drawers27
Overall Depth19"
Overall Width57 1/2"
Rolling Tool Cabinet Depth19"
Rolling Tool Cabinet Height39 7/8"
Rolling Tool Cabinet Width42"
Side Cabinet Depth18"
Side Cabinet Height33 7/8"
Side Cabinet Width15 1/2"
Smallest Maximum Drawer Load Capacity100 lbs.
Top Chest Depth18 5/8"
Top Chest Height26 7/8"
Top Chest Width41 1/2"
Work Surface MaterialEVA
Body Finish/colorPowder Coated Red
Body Gauge20 ga.
Caster TypeRoller Bearing, (2) Fixed With Lock, (2) Swivel
Individual Component DimensionsIntermediate Chest 42" W x 19" D x 16" H, Rolling Tool Cabinet 42" W x 19" D x 39-7/8" H, Side Cabinet 15-1/2" W x 18" D x 33-7/8" H, Top Chest 41-1/2" W x 18-5/8" D x 26-7/8" H
Overall Height82 3/4"

Shipping Info:

Ship weight (kg) 301.5
Ship height (cm)48.26
Ship length (cm)48.26
Ship width (cm)146.05
Country of OriginTW

Product Variants

ProductModelHeightOverall WidthOverall DepthBody FinishLocking SystemNumber Of DrawersBody ColorBody Finish, Body ColorPrice
WESTWARD 361LN8 Rolling Cabinet Kit, Powder Coated Black, 57 1/2 in W x 19 in D x 82 3/4 in H | CV2APN 361LN882 3/4"57 1/2"19"Powder CoatedKeyed27BlackPowder Coated Black€3,656.91
WESTWARD 361LP7 Rolling Cabinet Kit, Powder Coated Black, 42 in W x 25 3/4 in D x 73 1/2 in H | CV2APP 361LP773 1/2"42"25 3/4"Powder CoatedKeyed18BlackPowder Coated Black€5,803.62
WESTWARD 361LN5 Rolling Cabinet Kit, Powder Coated Black, 26 3/4 in W x 18 in D x 60 25/64 in H | CV2APQ 361LN560.391"26 3/4"18"Powder CoatedKeyed17BlackPowder Coated Black€1,063.93
WESTWARD 361LP9 Rolling Cabinet Kit, Powder Coated Black, 54 in W x 25 3/4 in D x 73 1/2 in H | CV2APR 361LP973 1/2"54"25 3/4"Powder CoatedCentral Lock19BlackPowder Coated Black€7,100.10
WESTWARD 361LP4 Rolling Cabinet Kit, Powder Coated Black, 57 1/2 in W x 19 in D x 82 3/4 in H | CV2APT 361LP482 3/4"57 1/2"19"Powder CoatedKeyed34BlackPowder Coated Black€3,802.48
WESTWARD 361LN6 Rolling Cabinet Kit, Powder Coated Blue, 26 3/4 in W x 18 in D x 60 25/64 in H, 14 Drawers | CV2APU 361LN660.391"26 3/4"18"Powder CoatedKeyed14BluePowder Coated Blue€1,090.77
WESTWARD 361LN9 Rolling Cabinet Kit, Powder Coated Blue, 57 1/2 in W x 19 in D x 82 3/4 in H | CV2APV 361LN982 3/4"57 1/2"19"Powder CoatedKeyed27BluePowder Coated Blue€3,656.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 361LN7 Rolling Cabinet Kit, Powder Coated Red, 57 1/2 in W x 19 in D x 82 3/4 in H, Ball Bearing
€3,865.53 /unit