WESTWARD 361LN6 Rolling Cabinet Kit, Powder Coated Blue, 26 3/4 in W x 18 in D x 60 25/64 in H, 14 Drawers | CV2APU

WESTWARD 361LN6 Rolling Cabinet Kit, Powder Coated Blue, 26 3/4 in W x 18 in D x 60 25/64 in H, 14 Drawers

Item: CV2APU Model: 361LN6
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,358.80 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Body ColorBlue
Body FinishPowder Coated
Body Finish, Body ColorPowder Coated Blue
Drawer ColorBlue
Drawer FinishPowder Coated
Drawer Gauge18 ga.
Drawer Slide FunctionBall Bearing
Drawer Slide TypeBall Bearing
Duty RatingLight Duty
FeaturesPolypropylene Casters, Aluminum Drawer Pulls, Auto Return
Gauge20 ga.
Height60.391"
IncludesTop Chest, Intermediate Chest, (2) Keys, Drawer Liners
Intermediate Chest Depth17"
Intermediate Chest Height10 5/8"
Intermediate Chest Width26 3/8"
Largest Maximum Drawer Load Capacity100 lbs.
Locking SystemKeyed
Number Of Drawers14
Overall Depth18"
Overall Width26 3/4"
Rolling Tool Cabinet Depth18"
Rolling Tool Cabinet Height33 25/64"
Rolling Tool Cabinet Width26 3/4"
Top Chest Depth12 5/8"
Top Chest Height16 3/8"
Top Chest Width26"
Work Surface MaterialEVA
Body Finish/colorPowder Coated Blue
Body Gauge20 ga.
Caster TypeRoller Bearing, (2) Fixed With Lock, (2) Swivel
Individual Component DimensionsIntermediate Chest 26-3/8" W x 17" D x 10-5/8" H, Rolling Tool Cabinet 26-3/4" W x 18" D x 33-25/64" H, Top Chest 26" W x 12-5/8" D x 16-3/8" H
Overall Height60 25/64"

Shipping Info:

Ship weight (kg) 113.22
Ship height (cm)153.39
Ship length (cm)45.72
Ship width (cm)67.95
Country of OriginTW

Product Variants

ProductModelHeightOverall WidthOverall DepthBody FinishLocking SystemNumber Of DrawersBody ColorBody Finish, Body ColorPrice
WESTWARD 361LN8 Rolling Cabinet Kit, Powder Coated Black, 57 1/2 in W x 19 in D x 82 3/4 in H | CV2APN 361LN882 3/4"57 1/2"19"Powder CoatedKeyed27BlackPowder Coated Black€3,656.91
WESTWARD 361LP7 Rolling Cabinet Kit, Powder Coated Black, 42 in W x 25 3/4 in D x 73 1/2 in H | CV2APP 361LP773 1/2"42"25 3/4"Powder CoatedKeyed18BlackPowder Coated Black€5,803.62
WESTWARD 361LN5 Rolling Cabinet Kit, Powder Coated Black, 26 3/4 in W x 18 in D x 60 25/64 in H | CV2APQ 361LN560.391"26 3/4"18"Powder CoatedKeyed17BlackPowder Coated Black€1,063.93
WESTWARD 361LP9 Rolling Cabinet Kit, Powder Coated Black, 54 in W x 25 3/4 in D x 73 1/2 in H | CV2APR 361LP973 1/2"54"25 3/4"Powder CoatedCentral Lock19BlackPowder Coated Black€7,100.10
WESTWARD 361LP4 Rolling Cabinet Kit, Powder Coated Black, 57 1/2 in W x 19 in D x 82 3/4 in H | CV2APT 361LP482 3/4"57 1/2"19"Powder CoatedKeyed34BlackPowder Coated Black€3,802.48
WESTWARD 361LN9 Rolling Cabinet Kit, Powder Coated Blue, 57 1/2 in W x 19 in D x 82 3/4 in H | CV2APV 361LN982 3/4"57 1/2"19"Powder CoatedKeyed27BluePowder Coated Blue€3,656.91
WESTWARD 361LP5 Rolling Cabinet Kit, Powder Coated Blue, 57 1/2 in W x 19 in D x 82 3/4 in H | CV2APW 361LP582 3/4"57 1/2"19"Powder CoatedKeyed34BluePowder Coated Blue€3,802.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 361LN6 Rolling Cabinet Kit, Powder Coated Blue, 26 3/4 in W x 18 in D x 60 25/64 in H, 14 Drawers
€1,358.80 /unit