Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 34DA47 Die Head Self Opening Npt 5 Inch - 6 In. | AG4KTX

WESTWARD 34DA47 Die Head Self Opening Npt 5 Inch - 6 In.

Item: AG4KTX Model: 34DA47
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,371.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreading Machine Die Head
ApplicationPipe
Compatible Thread DirectionRight Hand
Die Head Opening TypeAutomatic
Die Head TypeUniversal
Die MaterialAluminum
FeaturesSelf Opening
Nominal Conduit/pipe5" to 6"
Oil Through HeadYes
OperationAutomatically Opens When Pipe Is Threaded To Proper Length
Thread DirectionRight Hand
Threads Per Inch14
Through-the-head OilingYes

Shipping Info:

Ship weight (kg) 1.935
Ship height (cm)15.88
Ship length (cm)44.45
Ship width (cm)35.56
HS code8466920080
Country of OriginJP

Product Details:

    • Oil Through Head (Yes)

Product Variants

ProductModelDie Head TypeDie MaterialThread DirectionApplicationNominal Conduit/pipePrice
WESTWARD 34DA25 Die Head Self Opening Npt Right Hand | AG4KTK 34DA25UniversalAluminumRight HandPipe-€1,666.37
WESTWARD 34DA26 Die Head Self Opening Npt Cast Aluminium | AG4KTL 34DA26UniversalAluminumRight HandPipe-€1,041.78
WESTWARD 34DA27 Die Head Self Opening Npt 2-1/2 Inch - 4in | AG4KTM 34DA27UniversalAluminumRight HandPipe-€1,991.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 34DA47 Die Head Self Opening Npt 5 Inch - 6 In.
€2,371.19 /unit