Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 33M579 Combination Wrench 7/16in. 6-1/8in. Overall Length | AC6FXC

WESTWARD 33M579 Combination Wrench 7/16in. 6-1/8in. Overall Length

Item: AC6FXC Model: 33M579
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Wrench
Anti-slip DesignNo
Box End TypeSpline Box End
Corrosion ResistanceYes
FinishChrome
Grip StylePlain
Handle ColorSilver
Handle TypeOne Piece
Head Angle15°
Head MovementFixed
Head Size7/16"
Head Thickness5/16"
Head TypeOffset
InsulatedNo
MaterialAlloy Steel
Non SparkingNo
Non-magneticNo
Number Of Points12
Offset15°
Opening TypeRounded
Overall Length6 1/8"
RatchetingNo
ReversibleNo
ShapeStraight
Tether CapableNot Tether Capable
Tether StyleTether Capable
Wrench Head Sizes7/16" , Spline
Wrench Length StyleStandard
Wrench MaterialAlloy Steel
Wrench Product GroupingWrenches
Corrosion ResistantYes
Head Offset Angle15°
Measurement TypeSAE
NonsparkingNo
Opening Angle (deg.)15°
ReversingNo
StandardsANSI
Weight0.0698 lbs.

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)0.76
Ship length (cm)15.24
Ship width (cm)0.25
HS code8204110030
Country of OriginCN

Product Variants

ProductModelOpening TypeWrench Length StyleOverall LengthFinishHead SizeNumber Of PointsOffsetHead AnglePrice
WESTWARD 1EYF4 Combination Wrench 1-3/8in 18-1/2 Inch Overall Length | AA9RTC 1EYF4RoundedStandard18 1/2"Satin1 3/8"1215°€58.39
WESTWARD 1EYF5 Combination Wrench 1-7/16 Inch 19-1/2 Inch Overall Length | AA9RTD 1EYF5RoundedStandard19 1/2"Satin1 7/16"1215°€81.25
WESTWARD 1EYF6 Combination Wrench 1-1/2 Inch 19-1/2 Inch Overall Length | AA9RTE 1EYF6RoundedStandard19 1/2"Satin1 1/2"1215°€77.89
WESTWARD 1EYF7 Combination Wrench 1-5/8in 21-1/4in Overall Length | AA9RTF 1EYF7RoundedStandard21 1/4"Satin1 5/8"1215°€103.46
WESTWARD 1EYG4 Combination Wrench 2-1/16 Inch 26-1/4in Overall Length | AA9RTL 1EYG4RoundedStandard26 1/4"Satin2 1/16"1215°€128.68
WESTWARD 1EYH1 Combination Wrench 3/8in. 5-7/8in. Overall Length | AA9RTM 1EYH1RoundedStandard5 7/8"Black Oxide3/8"1215°€6.51
WESTWARD 1EYH2 Combination Wrench 7/16in. 6-5/8in. Overall Length | AA9RTN 1EYH2RoundedStandard6 5/8"Black Oxide7/16"1215°€7.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 33M579 Combination Wrench 7/16in. 6-1/8in. Overall Length
€11.27 /unit