Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 33HD65 Snap Ring Pliers 1 pcs. 90 Degree | AH3QPE

WESTWARD 33HD65 Snap Ring Pliers 1 pcs. 90 Degree

Item: AH3QPE Model: 33HD65
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetaining Ring Plier
Handle ColorBlack
Handle DesignCushion Grip
MaterialCarbon Steel
Number Of Pieces1
Overall Length8"
Spring ReturnNo
StyleConvertible
Tip Angle90°
Tip Dia.0.07"
Tip TypeFixed
For Maximum Bore Diameter48 mm
For Maximum Shaft Diameter48 mm
For Minimum Bore Diameter18 mm
For Minimum Shaft Diameter18 mm
Grip StyleDeluxe Cushion
Handle StyleCushion Grip
Jaw Opening TypeManual
Non-sparkingNo
Plier MaterialSteel

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)2.03
Ship length (cm)20.32
Ship width (cm)7.62
Country of OriginTW

Product Variants

ProductModelTip Dia.Overall LengthTip AngleFor Ring TypePrice
WESTWARD 33HD62 Snap Ring Pliers 16 inch Length 1 pcs. | AH3QPB 33HD620.038"6"-€20.94
WESTWARD 33HD63 Retaining Ring Pliers 9 inch length 1 pcs. | AH3QPC 33HD630.09"9"-€39.85
WESTWARD 33HD64 Snap Ring Pliers 8 inch Length 1 pcs. | AH3QPD 33HD640.07"8"-€30.63
WESTWARD 33HD66 Snap Ring Pliers 1 pcs. | AH3QPF 33HD660.047"6"-€40.02
WESTWARD 33HD67 Snap Ring Pliers 1 pcs. 45 Degree | AH3QPG 33HD670.047"6"45°-€40.55
WESTWARD 33HD68 Snap Ring Pliers 1 pcs. 0.070 inch Tip | AH3QPH 33HD680.07"8"45°-€39.89
WESTWARD 33HD69 Snap Ring Pliers 0.038 inch Tip | AH3QPJ 33HD690.038"6"90°-€17.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 33HD65 Snap Ring Pliers 1 pcs. 90 Degree
€43.13 /unit