Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 32ZU59 I-Beam Level Aluminum Bubble 48 inch | AH3QJU

WESTWARD 32ZU59 I-Beam Level Aluminium Bubble 48 inch

Item: AH3QJU Model: 32ZU59
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemI-Beam Level
ColorBlack, Blue
Frame MaterialAluminum
Length48"
Magnet TypeNon Magnetic
Number Of Grooves0
Number Of Level Vials1
Number Of Magnets0
Number Of Plumb Vials2
Total Number Of Vials3
Vial MaterialAcrylic
Vial TypeBubble
Accuracy (standard)0.075
MagneticNo
Magnets Included0
Number Of 30° Vials0
Number Of 45° Vials0
Number Of V-grooves0
Overall Length48"
Vial IlluminationLED
Vial Readability (level)Side Read Only
Vial ShapeBarrel

Shipping Info:

Ship weight (kg) 1.0755
Ship height (cm)2.69
Ship length (cm)122
Ship width (cm)5.87
Country of OriginCN

Product Details:

    • Magnetic/Nonmagnetic : Nonmagnetic
    • Top Read : No
    • Number of 30 Degree Vials : 0
    • Number of 45 Degree Vials : 0
    • Lighted Vials : Yes

Product Variants

ProductModelMagnet TypeColorNumber Of MagnetsVial TypeFrame MaterialVial MaterialNumber Of Plumb VialsNumber Of GroovesPrice
WESTWARD 32ZU57 I-Beam Level Aluminum Bubble Anodized | AH3QJR 32ZU57Non MagneticBlack, Blue-BubbleAluminumAcrylic2-€40.82
WESTWARD 32ZU60 I-Beam Level Aluminum Bubble Neodymium | AH3QJV 32ZU60NeodymiumBlack, Blue8BubbleAluminumAcrylic2-€75.21
WESTWARD 32ZU64 I-Beam Level Aluminum Bubble | AH3QJZ 32ZU64Non MagneticBlack, Blue, White-BubbleAluminumAcrylic2-€41.47
WESTWARD 32ZU65 I-Beam Level Aluminum Neodymium 24 inch | AH3QKA 32ZU65NeodymiumBlack, Blue, White6BubbleAluminumAcrylic2-€51.45
WESTWARD 32ZU66 I-Beam Level Bubble Anodized | AH3QKB 32ZU66Non MagneticBlack, Blue, White-BubbleAluminumAcrylic2-€55.12
WESTWARD 32ZU67 I-Beam Level Bubble Acrylic | AH3QKC 32ZU67NeodymiumBlack, Blue, White8BubbleAluminumAcrylic2-€75.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 32ZU59 I-Beam Level Aluminium Bubble 48 inch
€67.91 /unit