Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET E40B21H | AJ9CDJ

MARTIN SPROCKET E40B21H Sprocket, Stock Bore, 40 Chain, 21 Teeth, 3.355 Inch Pitch Dia., 3.617 Inch O.D., Steel

Item: AJ9CDJ Model: E40B21H
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€160.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number40
Chain Pitch1/2"
ConstructionSolid
Finished Bore Size5/8"
For Chain Number40
For Chain Pitch1/2"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.2 3/4"
Individually PackagedNo
Length Through Bore2 1/4"
MaterialSteel
Max. Bore Size1 7/8"
Min. Bore Size5/8"
Number Of Chain Rows3
Number Of Teeth21
Outside Dia.3.617"
Pitch Dia.3.3548"
Single Strand Tooth Thickness0.275"
Storage Dimension Height2 1/4"
Storage Dimension Length3.617"
Storage Dimension Width3.617"

Shipping Info:

Ship weight (kg) 1.8675
Ship height (cm)5.72
Ship length (cm)9.19
Ship width (cm)9.19

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET E40B11H | AJ9CCY E40B11H111.7747"2.003"2 1/8"401/2"Finished Bore€101.39
MARTIN SPROCKET E40B12H | AJ9CCZ E40B12H121.9319"2.166"2 1/8"401/2"Finished Bore€102.76
MARTIN SPROCKET E40B13H | AJ9CDA E40B13H132.0893"2.329"2 1/8"401/2"Finished Bore€103.16
MARTIN SPROCKET E40B14H | AJ9CDB E40B14H142.247"2.491"2 1/8"401/2"Finished Bore€103.16
MARTIN SPROCKET E40B15H | AJ9CDC E40B15H152.4049"2.652"2 1/8"401/2"Finished Bore€103.94
MARTIN SPROCKET E40B16H | AJ9CDD E40B16H162.5629"2.814"2 1/8"401/2"Finished Bore€106.68
MARTIN SPROCKET E40B17H | AJ9CDE E40B17H172.7211"2.975"2 1/8"401/2"Finished Bore€111.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET E40B21H Sprocket, Stock Bore, 40 Chain, 21 Teeth, 3.355 Inch Pitch Dia., 3.617 Inch O.D., Steel
€160.96 /unit