WESTWARD 32EY95 Hydraulic Service Jack 2.5 tons | AH3HBX

WESTWARD 32EY95 Hydraulic Service Jack 2.5 tons

Item: AH3HBX Model: 32EY95
In Stock

Get it by Thursday, Jun 12

€274.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Service Jack
ApplicationGeneral
Body MaterialSteel
Caster Dia.1 3/4"
Caster Wheel Dia.1 3/4"
Chassis Length21 3/4"
For LiftingAutomobile, Farm Equipment, Trucks
For Vehicle TypeTrucks
Handle Length46 1/8"
Handle MaterialSteel
Lifting ActuatorManual Handle
Lifting Capacity2.5 ton.
Lifting Height Max.19 1/4"
Lifting Height Min.5 1/2"
MaterialSteel
Maximum Lift Height19 1/4"
Minimum Lift Height5 1/2"
Number Of Wheels1
Operation TypeManual
Power Raise4 3/8"
Power SourceMechanical
Saddle Length21 3/4"
TypeHydraulic Service Jack
Wheel Dia.1 3/4"
Features1-PC Lift Arm With Dual Leveling Mechanism And Reinforced Flanged Side Frames, Built-In By-Pass Device To Prevent Damage To Jack From Over Pumping, Internal Safety Valve Prevents Damage To Jack From Overloading, Twist Gear Mechanism Gives Metered Control, Used For Lifting Part Of A Total Vehicle (One Wheel)
Jack TypeFloor Jack
Load Capacity2267.96 Kg
Maximum Lift19 1/4"
Minimum Lift5 1/2"
StandardsASME PASE

Shipping Info:

Ship weight (kg) 34.38
Ship height (cm)21.08
Ship length (cm)67.31
Ship width (cm)37.85
Country of OriginCN

Product Variants

ProductModelHandle LengthLifting CapacityLifting Height Min.Lifting Height Max.Power RaiseOperation TypeChassis LengthCaster Dia.Price
WESTWARD 13X030 Hydraulic Jack Truck Axel 22 Tons | AA6GER 13X03041 1/2"22 ton.22"8 1/2"4 5/8"Air22"-€1,191.27
WESTWARD 13X031 Hydraulic Jack Truck Axel 30 Tons | AA6GET 13X03140 7/8"30 ton.18"11"7"Air22"-€1,299.58
WESTWARD 13X032 Hydraulic Jack Quick Lifting 3.5 Tons | AA6GEU 13X03249 7/8"3.5 ton.17"4"17 5/8"Manual30 7/8"2 1/4"€495.51
WESTWARD 1ZKX5 Hydraulic Service Jack Manual 10 Ton | AB4PHW 1ZKX545"10 ton.--20"Manual55"3.875"€3,124.42
RFQ
WESTWARD 1ZKX6 Hydraulic Service Jack Manual 5 Ton | AB4PHX 1ZKX640 5/8"5 ton.--20"Manual55 5/8"2 1/4"€1,187.00
WESTWARD 1ZKX9 Hydraulic Service Jack Air 10 Ton | AB4PJA 1ZKX945"10 ton.--20"Air, Manual55"3.875"€1,879.17
RFQ
WESTWARD 3W929 Truck Jack | AD2XQG 3W92941 1/2"22 ton.19 5/8"10 1/4"9 1/2"Air21 1/2"-€740.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 32EY95 Hydraulic Service Jack 2.5 tons
€274.98 /unit