Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 31TT94 Compartment Cabinet 13 Bins 9-7/8 inch Height | AH3FZQ

WESTWARD 31TT94 Compartment Cabinet 13 Bins 9-7/8 inch Height

Item: AH3FZQ Model: 31TT94
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€32.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompartment Cabinet
Adjustable DividersYes
Cabinet Storage ComponentsDrawers
ColorBlack
Divider Adjustment Increments3/16"
Dividers Per Drawer1
Drawer ColorClear
Drawer Depth6.312"
Drawer Handle TypePull
Drawer Height1 1/2", 3 5/16"
Drawer MaterialPolystyrene
Drawer Width3 1/2", 8 3/4"
Esd ConductiveNo
FinishPlastic
Frame AssembledAssembled
Includes(4) Rubber Pads, Label
Load Capacity8.8 lbs.
MaterialPlastic , Polystyrene
Material - CabinetsPolystyrene
Maximum Number Of Stacked Cabinets2
Method Of ConstructionPlastic Injection
Mounting Hole Di.3/8"
No. Of Dividers10
No. Of Mounting Holes2
Number Of Adjustable Dividers1
Number Of Bins13
Number Of Columns3
Number Of Drawers13
Number Of Drawers Or Bins13
Number Of Removable Dividers1
Number Of Rows5
Number Of Shelves0
Overall Depth7 1/8"
Overall Height9 7/8"
Overall Width17 3/4"
Overall Wxdxh17.75" x 7" x 9.75"
StackableYes
AssembledAssembled
Cabinet ColorBlack
Cabinet StyleDrawer
Drawer Inside Depth6 1/4"
Drawer Inside Width3 1/2", 8 3/4"
Mounting Hole Diameter3/8"
Mounting LocationWall

Shipping Info:

Ship weight (kg) 2.52
Ship height (cm)24.77
Ship length (cm)17.78
Ship width (cm)45.09
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightNumber Of Drawers Or BinsDrawer HeightDrawer WidthDrawer DepthLoad CapacityPrice
WESTWARD 31TT93 Compartment Cabinet 20 Bins 7-7/16 inch Height | AH3FZP 31TT9314.812"6"7.437"201 1/2"2 1/2"5 3/4"6.6 lbs.€64.24
WESTWARD 31TT95 Compartment Cabinet 14 Bins 9-7/8 inch Height | AH3FZR 31TT9517 3/4"7 1/8"9 7/8"141 1/2", 3 5/16"3 1/2", 8 3/4"6.312"8.8 lbs.€136.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 31TT94 Compartment Cabinet 13 Bins 9-7/8 inch Height
€32.46 /unit