VESTIL SAC-812 Single Sided Racking,18000 Lb. Capacity, 96 x 20 Inch Size

Item: AG7YFD Model: SAC-812
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€652.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCantilever Single Upright
Capacity9000 lbs.
ColorBlue
Depth20"
DesignSingle
Height96"
Length20"
MaterialSteel
Usable Arm Length12"
Width10"

Shipping Info:

Ship weight (kg) 99
Ship height (cm)243.84
Ship length (cm)50.8
Ship width (cm)25.4
HS code7326908588
Country of OriginUS

Product Variants

ProductModelDepthHeightCapacityUsable Arm LengthMaterialColorDesignPrice
VESTIL SAC-1012 Single-sided Racking 26500 lb Capacity 120 x 20 | AG7YEV SAC-101220"120"13250 lbs.12"SteelBlueSingle€844.19
VESTIL SAC-1024 Single-sided Racking 16600 lb Capacity 120 x 32 | AG7YEW SAC-102432"120"8300 lbs.24"SteelBlueSingle€871.88
VESTIL SAC-1036 Single-sided Racking 12250 lb Capacity 120" x 44" | AG7YEX SAC-103644"120"6125 lbs.36"SteelBlueSingle€941.79
VESTIL SAC-1048 Single-sided Racking 9500 lb Capacity 120 x 56 | AG7YEY SAC-104856"120"4750 lbs.48"SteelBlueSingle€976.82
VESTIL SAC-1212 Single-sided Racking 26600 lb Capacity 144 x 20 | AG7YEZ SAC-121220"144"13300 lbs.12"SteelBlueSingle€959.89
VESTIL SAC-1224 Single-sided Racking 16500 lb Capacity 144 x 32 | AG7YFA SAC-122432"144"8250 lbs.24"SteelBlueSingle€990.55
VESTIL SAC-1236 Single-sided Racking 12250 lb Capacity 144 x 44 | AG7YFB SAC-123644"144"6125 lbs.36"SteelBlueSingle€1,058.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL SAC-812 Single Sided Racking,18000 Lb. Capacity, 96 x 20 Inch Size
€652.18 /unit