Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 31MA15 Pin Punch Barrel 7/16 Inch | AG2MUW

WESTWARD 31MA15 Pin Punch Barrel 7/16 Inch

Item: AG2MUW Model: 31MA15
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin Punch
ApplicationAligning Bolt Holes In Steel Construction
AutomaticNo
CharacteristicsHardened Steel
ConstructionAlloy Steel, Black Oxide
Container TypeBox
Grip TypeKnurled
Hex0.812"
Hole Dia.7/16"
Includes HandguardNo
Includes Striking CapNo
Length8"
MaterialAlloy Steel
Material ApplicationsMetal, Plastic, Wood
Punch TypeBull Pin Punch
Shank ShapeRound
Tether CapableNot Tether Capable
Tether ReadyNo
Tip Size0.438"
Tip TypeBall
TypeBarrel
Overall Length8"

Shipping Info:

Ship weight (kg) 0.387
Ship height (cm)3.3
Ship length (cm)20.32
Ship width (cm)3.05
HS code8205595560
Country of OriginIN

Product Details:

    • Characteristics: Hardened Steel

Product Variants

ProductModelTip SizeHexTypeMaterialConstructionTether CapableGrip TypePrice
WESTWARD 31MA16 Pin Punch Barrel 1/2 Inch | AG2MUX 31MA161/2"0.938"BarrelAlloy SteelAlloy Steel, Black OxideNot Tether CapableKnurled€19.25
WESTWARD 31MA17 Pin Punch Barrel 9/16 Inch | AG2MUY 31MA170.562"1.062"BarrelAlloy SteelAlloy Steel, Black OxideNot Tether CapableKnurled€19.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 31MA15 Pin Punch Barrel 7/16 Inch
€16.31 /unit