Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 31GH91 Welding Electrode TEP 1/4 inch Diameter PK5 | AH3DYF

WESTWARD 31GH91 Welding Electrode TEP 1/4 inch Diameter PK5

Item: AH3DYF Model: 31GH91
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€183.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Electrode
Chemical CompositionPure Tungsten
ColorGreen
ContainerPack
Diameter1/4"
Electrode MaterialTungsten
MaterialPure Tungsten
Overall Dia.1/4"
Overall Length7"
Pack Size5
TypeTEP
Aws ClassificationClass EWP
Electrode Chemical CompositionPure Tungsten
For Material TypeAluminum, Magnesium
StandardsAWS A5.12
Weight1.216 lbs.

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)1.27
Ship length (cm)20.32
Ship width (cm)5.08
Country of OriginCN

Product Variants

ProductModelColorDiameterAws ClassificationMaterialTypeContainerPkg. Qty.Price
WESTWARD 31GH48 Welding Electrode TE15L 3/64 inch Diameter PK10 | AH3DWM 31GH48Gold0.047"Ewla-1.5--Pack10€13.47
WESTWARD 31GH49 Welding Electrode TE15L 3/64 inch Diameter PK3 | AH3DWN 31GH49Gold0.047"Ewla-1.5--Pack3€7.32
WESTWARD 31GH50 Welding Electrode TE15L 1/16 inch Diameter PK10 | AH3DWP 31GH50Gold0.062"Ewla-1.5--Pack10€20.23
WESTWARD 31GH51 Welding Electrode TE15L 1/16 inch Diameter PK3 | AH3DWQ 31GH51Gold0.062"Ewla-1.5--Pack3€8.40
WESTWARD 31GH52 Welding Electrode TE15L 1/4 inch Diameter PK5 | AH3DWR 31GH52Gold1/4"Ewla-1.5--Pack5€173.50
WESTWARD 31GH53 Welding Electrode TE15L 1/8 inch Diameter PK10 | AH3DWT 31GH53Gold1/8"Ewla-1.5--Pack10€77.11
WESTWARD 31GH54 Welding Electrode TE15L 1/8 inch Diameter PK3 | AH3DWU 31GH54Gold1/8"Ewla-1.5--Pack3€25.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 31GH91 Welding Electrode TEP 1/4 inch Diameter PK5
€183.12 /unit