Flat Shipping

Flat Shipping at €24.99 + VAT

JUSTRITE 26005W Open-head Drum Metal 14-1/2 Inch Height | AA6QVQ 14N863

JUSTRITE 26005W Waste Receptacle, Safety Drum Can only, Metal, 25 Inch Height, White

Item: AA6QVQ Model: 26005WCross Ref: 14N863
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€328.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWaste Receptacle
Capacity15 gal.
ColorWhite
Container Product GroupingFire-Resistant Trash Can
Container ShapeRound
Diameter25"
Drum ColorWhite
Drum Head TypeOpen Head
Drum ItemWaste Receptacle Drum
FeaturesCeasefire
FinishPowder Coat , Powder Coated
For Use WithCeasefire Head 26312
Height14 1/2"
Indoor/outdoorIndoor
Lined/unlinedUnlined
MaterialMetal
Material GroupingMetal
Mounting StyleFree Standing
Mounting TypeFree Standing
Outside Dia.14 1/2" , 25"
Overall Height14 1/2"
Primary Drum MaterialSteel
ShapeRound
Specific Container MaterialMetal
Top Dia.25"
Top TypeOpen
Width25"
StandardsFM APPROVED, UL LISTED
Width/diameter14 1/2"

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)36.83
Ship length (cm)38.1
Ship width (cm)38.1
HS code7310100010
Country of OriginUS

Product Variants

ProductModelColorMaterialHeightCapacityFinishTop TypeOpening Dia.Outside Dia.Price
JUSTRITE 26001 Open-head Drum Metal 14-1/2 Inch Height | AA6QVM 14N860 26001GrayMetal14 1/2"12 gal.Powder CoatedOpen-14 1/2"€231.15
JUSTRITE 26005 Open-head Drum Metal 14-1/2 Inch Height | AA6QVN 14N861 26005GrayMetal14 1/2"15 gal.Powder CoatedOpen-14 1/2"€237.03
JUSTRITE 26005K Open-head Drum Metal 14-1/2 Inch Height | AA6QVP 14N862 26005KBlackMetal14 1/2"15 gal.Powder CoatedOpen-14 1/2"€317.53
JUSTRITE 26014K Open-head Drum Metal 19-1/4 Inch Height | AA6QVR 14N864 26014KBlackMetal29"30 gal.Powder CoatedOpen-19 1/4"€456.42
JUSTRITE 26014W Open-head Drum Metal 19-1/4 Inch Height | AA6QVT 14N865 26014WWhiteMetal19 1/4"30 gal.Powder CoatedOpen-19 1/4"€444.79
JUSTRITE 26040 Open-head Drum 4-1/2 Gallon Metal Grey | AA6QVU 14N866 26040GrayMetal11 7/8"4.5 gal.Powder Coat---€200.95
JUSTRITE 26040K Open-head Drum 4-1/2 Gallon Metal Black | AA6QVV 14N867 26040KBlackSteel11 7/8"4.5 gal.Powder Coat--11 7/8"€230.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 26005W Waste Receptacle, Safety Drum Can only, Metal, 25 Inch Height, White
€328.10 /unit