Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 30PA57 Flat File American Smooth | AH2XPC

WESTWARD 30PA57 Flat File American Smooth

Item: AH2XPC Model: 30PA57
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat File
Cut TypeSmooth
Edge TypeSingle Cut
Length10"
Edge Cut StyleSingle
Face Cut StyleDouble Cut
File Body FinishBlack Oxide
File CoarsenessSmooth Cut
File Length Without Tang10"
File TypeMachinists File
File Width1"
Number Of Cut Edges4
Profile ShapeRectangular
TaperTaper Towards Point
Thickness1/4"

Shipping Info:

Ship weight (kg) 0.261
Ship height (cm)2.16
Ship length (cm)50.8
Ship width (cm)6.6
Country of OriginIN

Product Variants

ProductModelProfile ShapePrice
WESTWARD 1NFN9 Flat File 6 Inch Bastard Machinists | AB2RBG 1NFN9-€5.46
WESTWARD 1NFP1 Flat File 8 Inch Bastard Machinists | AB2RBH 1NFP1-€9.87
WESTWARD 1NFP2 Flat Files 10 Inch Bastard Machinists | AB2RBJ 1NFP2-€10.03
WESTWARD 1NFP3 Flat File 12 Inch Bastard Machinists | AB2RBK 1NFP3-€16.14
WESTWARD 1NFP4 Flat File 8 Inch Second Machinists | AB2RBL 1NFP4-€10.18
WESTWARD 1NFP5 Flat File 6 Inch Smooth Machinists | AB2RBM 1NFP5-€6.15
WESTWARD 1NFP6 Flat File 8 Inch Smooth Machinists | AB2RBN 1NFP6-€8.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 30PA57 Flat File American Smooth
€15.87 /unit