Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 2ZB49 Dial-A-Cut Hedge Shears, 8 1/4 Inch Blade Lg, 23 Inch Overall Lg, Steel, Rubber | CU9XQP

WESTWARD 2ZB49 Dial-A-Cut Hedge Shears, 8 1/4 Inch Blade Lg, 23 Inch Overall Lg, Steel, Rubber

Item: CU9XQP Model: 2ZB49
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShears
Blade Length8 1/4"
Blade MaterialSteel
FeaturesDial-A-Cut Wavy Blade, Lightweight High-Grade Wooden Handle Design, Nonslip, Comfort Grips
Grip MaterialPVC
Handle ColorBlack, Blue
Handle MaterialRubber
Includes Cushioned GripYes
Overall Length23"

Shipping Info:

Ship weight (kg) 1.143
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelBlade LengthCutting CapacityBlade MaterialApplicationPrice
WESTWARD 5TFN4 3-Point Compound Cutting Action Shears, 10 Inch Blade Length, 24 Inch Overall Length | CU9XQG 5TFN410"-SteelMultipurpose€64.31
WESTWARD 2RDN2 Anvil Lopper, 3 1/4 Inch Blade Length, 28-41 5/16 Inch Overall Length, 2 Inch, Steel | CU9XQH 2RDN23 1/4"2"Steel-€62.59
WESTWARD 2RDL8 Anvil Lopper, 3 Inch Blade Length, 27-40 5/16 Inch Overall Length, 1 7/8 Inch, Steel | CU9XQJ 2RDL83"1 7/8"Steel-€53.06
WESTWARD 2RDL9 Bypass Lopper, 3 Inch Blade Length, 27-40 5/16 Inch Overall Length, 1 7/8 Inch, Steel | CU9XQL 2RDL93"1 7/8"Steel-€55.37
WESTWARD 2ZB47 Bypass Lopper, 3 Inch Blade Length, 29 1/2 Inch Overall Length, 1 3/8 in, Steel, Wood | CU9XQM 2ZB473"1 3/8"Steel-€59.51
WESTWARD 5TFN0 Bypass Pruner, 2 1/2 Inch Blade Length, 8 1/2 Inch Overall Length, 5/8 in, Steel, Metal | CU9XQN 5TFN02 1/2"5/8"SteelMultipurpose€35.35
WESTWARD 5TFN3 Anvil Pruner, 2 Inch Blade Length, 7 3/4 Inch Overall Length, 5/8 in, Steel, Metal | CU9XQQ 5TFN32"5/8"SteelMultipurpose€13.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 2ZB49 Dial-A-Cut Hedge Shears, 8 1/4 Inch Blade Lg, 23 Inch Overall Lg, Steel, Rubber
€81.52 /unit