Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 2UFV8 Mechanics Drill High Speed Steel 1/4 135 Deg | AC3LAE

WESTWARD 2UFV8 Mechanics Drill High Speed Steel 1/4 135 Deg

Item: AC3LAE Model: 2UFV8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Drill Bit
ApplicationFor Alloy, Carbon And Tool Steels And Cast Iron
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent1/4"
Dimension TypeFractional Inch
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassMechanics Length
Drill Point135°
FinishBlack And Gold
Flute Length2"
Flute TypeSpiral
Fractional Size1/4"
GradeHeavy Duty
MaterialHigh Speed Steel
No. Of Pieces1
Number Of Pieces1
Overall Length3 1/2"
Point Angle135°
Point TypeSplit Point
Shank Dia.1/4"
Size1/4"
System Of MeasurementFractional Inch
TypeStandard
Depth:dia. Ratio4xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size1/4"
Finish - MachiningBlack & Gold
Material - MachiningHigh Speed Steel
Material Grade - MachiningHeavy Duty
Measurement SystemFractional Inch
Shank Type - MachiningStraight with Three Flats
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)6.35
Ship length (cm)16
Ship width (cm)10.92
HS code8207502055
Country of OriginCN

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthFractional SizeSizeMax. Drilling DepthMaterialPrice
WESTWARD 2UFU5 Mechanics Drill High Speed Steel 1/16 135 Deg | AC3KZR 2UFU50.062"7/8"0.062"1 7/8"1/16"0.062"5/8"High Speed Steel€1.68
WESTWARD 2UFU6 Mechanics Drill High Speed Steel 5/64 135 Deg | AC3KZT 2UFU60.078"1"0.078"2"5/64"0.078"3/4"High Speed Steel€1.79
WESTWARD 2UFU7 Mechanics Drill High Speed Steel 3/32 135 Deg | AC3KZU 2UFU70.094"1 1/4"0.094"2 1/4"3/32"0.094"-High Speed Steel€2.13
WESTWARD 2UFU8 Mechanics Drill High Speed Steel 7/64 135 Deg | AC3KZV 2UFU80.109"1.312"0.109"2 3/8"7/64"0.109"-High Speed Steel€1.91
WESTWARD 2UFU9 Mechanics Drill High Speed Steel 1/8 135 Deg | AC3KZW 2UFU91/8"1.437"1/8"2 1/2"1/8"1/8"-High Speed Steel€2.28
WESTWARD 2UFV1 Mechanics Drill High Speed Steel 9/64 135 Deg | AC3KZX 2UFV10.141"1.562"0.141"2 5/8"9/64"0.141"-High Speed Steel€1.94
WESTWARD 2UFV2 Mechanics Drill High Speed Steel 5/32 135 Deg | AC3KZY 2UFV20.156"1.688"0.156"2 3/4"5/32"0.156"-High Speed Steel€2.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 2UFV8 Mechanics Drill High Speed Steel 1/4 135 Deg
€4.88 /unit