Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 2UFU2 Jobber Drill Bit High Speed Steel Black Oxide X | AC3KZN

WESTWARD 2UFU2 Jobber Drill Bit High Speed Steel Black Oxide X

Item: AC3KZN Model: 2UFU2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Aircraft DrillNo
ApplicationFor Carbon Steel And Cast Iron
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.397"
Dimension TypeLetter
Drill Bit Dimension TypeLetter
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
FinishBlack Oxide
Flute Length3 3/4"
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle+21° to +34°
List NumberWestward
MaterialHigh Speed Steel
Max. Drilling Depth2 13/16"
No. Of Pieces1
Overall Length5 1/8"
Point Angle118°
Point TypeConventional Point
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Secondary Material ApplicationNon Ferrous Material
Secondary Material Application Iso CodeM
Shank Dia.0.397"
Sheeter DrillNo
SizeX
Spiral DirectionRight Hand
System Of MeasurementLetter
Web ThinningThinned
Drill Bit Point TypeConventional Point
Drill Bit SizeX
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth2 13/16"
Measurement SystemLetter
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.3735
Ship height (cm)1.27
Ship length (cm)13.72
Ship width (cm)7.11
HS code8207502055
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFinishFlute LengthOverall LengthShank Dia.Max. Drilling DepthGradeSecondary Material ApplicationPkg. Qty.Price
WESTWARD 2UFA6 Jobber Drill Bit High Speed Steel Black 1/8 Inch - Pack Of 2 | AC3KUF 2UFA61/8"Black Oxide1 5/8"2 3/4"1/8"1 5/8"General Purpose-2€3.67
WESTWARD 2UFA7 Jobber Drill Bit High Speed Steel Black Oxide 3/16 In | AC3KUG 2UFA70.187"Black Oxide2.312"3 1/2"0.187"-General Purpose-1€2.64
WESTWARD 2UFA8 Jobber Drill Bit High Speed Steel Black Oxide 5/16 In | AC3KUH 2UFA80.312"Black Oxide3.187"4 1/2"0.312"3 3/16"General Purpose-1€5.35
WESTWARD 2UFA9 Jobber Drill Bit High Speed Steel Black Oxide 3/8 In | AC3KUJ 2UFA93/8"Black Oxide3 5/8"5"3/8"3 5/8"General Purpose-1€7.33
WESTWARD 2UFC1 Jobber Drill Bit High Speed Steel Black Oxide 7/16 In | AC3KUK 2UFC10.437"Black Oxide4.062"5 1/2"0.437"-General Purpose-1€10.32
WESTWARD 2UFC2 Jobber Drill Bit High Speed Steel Black Oxide 1/2 In | AC3KUL 2UFC21/2"Black Oxide4 1/2"6"1/2"4 1/2"General Purpose-1€15.48
WESTWARD 2UFK4 Jobber Drill Bit High Speed Steel Black Oxide #31 | AC3KXG 2UFK43/25"Black Oxide1 5/8"2 3/4"3/25"1 5/8"High Performance-1€2.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 2UFU2 Jobber Drill Bit High Speed Steel Black Oxide X
€12.28 /unit