Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 2UFL7 Jobber Drill Bit High Speed Steel Black Oxide #43 | AC3KXV

WESTWARD 2UFL7 Jobber Drill Bit High Speed Steel Black Oxide #43

Item: AC3KXV Model: 2UFL7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
ApplicationFor Alloy, Stainless And Tool Steels And Cast Iron
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.089"
Dimension TypeWire Size
Drill Bit Dimension TypeWire
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
FinishBlack Oxide
Flute Length1 1/4"
Flute TypeSpiral
GradeHeavy Duty , High Performance
MaterialHigh Speed Steel
No. Of Pieces1
Overall Length2 1/4"
Point Angle135°
Point TypeConventional Point
Shank Dia.0.089"
Size#43
Drill Bit Point TypeConventional Point
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Material Grade - MachiningHigh Performance
Maximum Drilling Depth1 1/4"
Measurement SystemWire
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)0.25
Ship length (cm)5.84
Ship width (cm)0.25
HS code8207502055
Country of OriginCN

Product Variants

ProductModelDecimal EquivalentFinishFlute LengthOverall LengthShank Dia.Max. Drilling DepthGradeSecondary Material ApplicationPkg. Qty.Price
WESTWARD 2UFA6 Jobber Drill Bit High Speed Steel Black 1/8 Inch - Pack Of 2 | AC3KUF 2UFA61/8"Black Oxide1 5/8"2 3/4"1/8"1 5/8"General Purpose-2€3.67
WESTWARD 2UFA7 Jobber Drill Bit High Speed Steel Black Oxide 3/16 In | AC3KUG 2UFA70.187"Black Oxide2.312"3 1/2"0.187"-General Purpose-1€2.64
WESTWARD 2UFA8 Jobber Drill Bit High Speed Steel Black Oxide 5/16 In | AC3KUH 2UFA80.312"Black Oxide3.187"4 1/2"0.312"3 3/16"General Purpose-1€5.35
WESTWARD 2UFA9 Jobber Drill Bit High Speed Steel Black Oxide 3/8 In | AC3KUJ 2UFA93/8"Black Oxide3 5/8"5"3/8"3 5/8"General Purpose-1€7.33
WESTWARD 2UFC1 Jobber Drill Bit High Speed Steel Black Oxide 7/16 In | AC3KUK 2UFC10.437"Black Oxide4.062"5 1/2"0.437"-General Purpose-1€10.32
WESTWARD 2UFC2 Jobber Drill Bit High Speed Steel Black Oxide 1/2 In | AC3KUL 2UFC21/2"Black Oxide4 1/2"6"1/2"4 1/2"General Purpose-1€15.48
WESTWARD 2UFK4 Jobber Drill Bit High Speed Steel Black Oxide #31 | AC3KXG 2UFK43/25"Black Oxide1 5/8"2 3/4"3/25"1 5/8"High Performance-1€2.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 2UFL7 Jobber Drill Bit High Speed Steel Black Oxide #43
€1.06 /unit