Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 2UFJ8 Jobber Drill Bit High Speed Steel Black Oxide #26 | AC3KXB

WESTWARD 2UFJ8 Jobber Drill Bit High Speed Steel Black Oxide #26

Item: AC3KXB Model: 2UFJ8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
ApplicationFor Alloy, Stainless And Tool Steels And Cast Iron
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.147"
Dimension TypeWire Size
Drill Bit Dimension TypeWire
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
FinishBlack Oxide
Flute Length1 7/8"
Flute TypeSpiral
GradeHeavy Duty , High Performance
MaterialHigh Speed Steel
No. Of Pieces1
Overall Length3"
Point Angle135°
Point TypeSplit Point
Shank Dia.0.147"
Size#26
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size#26
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Material Grade - MachiningHigh Performance
Maximum Drilling Depth1 7/8"
Measurement SystemWire
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.27
Ship length (cm)8.13
Ship width (cm)5.59
HS code8207502055
Country of OriginCN

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthMax. Drilling DepthGradeMaterialFinishPrice
WESTWARD 2UFG4 Jobber Drill Bit High Speed Steel Black Oxide #4 | AC3KWC 2UFG40.209"2 1/2"0.209"3 3/4"2 1/2"High PerformanceHigh Speed SteelBlack Oxide€0.52
WESTWARD 2UFJ5 Jobber Drill Bit High Speed Steel Black Oxide #23 | AC3KWY 2UFJ50.154"2"0.154"3 1/8"2"High PerformanceHigh Speed SteelBlack Oxide€2.06
WESTWARD 2UFJ6 Jobber Drill Bit High Speed Steel Black Oxide #24 | AC3KWZ 2UFJ60.152"2"0.152"3 1/8"2"High PerformanceHigh Speed SteelBlack Oxide€2.06
WESTWARD 2UFJ9 Jobber Drill Bit High Speed Steel Black Oxide #27 | AC3KXC 2UFJ90.144"1 7/8"0.144"3"-High PerformanceHigh Speed SteelBlack Oxide€2.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 2UFJ8 Jobber Drill Bit High Speed Steel Black Oxide #26
€2.01 /unit