Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 2RUP3 Screw Extractor Spiral Flute Size #5 | AC3DUM

WESTWARD 2RUP3 Screw Extractor Spiral Flute Size #5

Item: AC3DUM Model: 2RUP3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Extractor
Drill Size0.266"
For Removing Pipe Size1/8"
Large End Dia.0.438"
MaterialCarbon Steel
Overall Length3 3/8"
Size#5
Small End Dia.1/4"
TypeSpiral Flute
Bolt Sizes Removed9/16", 5/8", 11/16", 3/4"
Drive Size0.335"
Drive TypeSquare
Extractor Size#5
Extractor TypeSpiral Flute Extractor
For Bolt Size Range9/16" to 3/4"
For Screw Size Range9/16" to 3/4"
For Screw TypeBolts, Socket Screws, Studs, Threaded Parts
For Thread DirectionRight Hand
Required Drill Bit Size17/64"
Screw Sizes Removed9/16", 5/8", 11/16", 3/4", 13/16"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)11.43
Ship width (cm)2.54
HS code8207906000
Country of OriginCN

Product Variants

ProductModelSizeOverall LengthDrill SizeLarge End Dia.Small End Dia.Taper LengthFor Removing PipeFor Removing Pipe SizePrice
WESTWARD 2RUL8 Screw Extractor Spiral Flute Size #1 | AC3DUH 2RUL8#12"0.078"0.156"0.062"3/4"--€3.52
WESTWARD 2RUL9 Screw Extractor Spiral Flute Size #2 | AC3DUJ 2RUL9#22 3/8"0.109"0.188"0.083"3/4"--€4.18
WESTWARD 2RUP1 Screw Extractor Spiral Flute Size #3 | AC3DUK 2RUP1#32 3/4"0.156"1/4"1/8"1"--€5.39
WESTWARD 2RUP2 Screw Extractor Spiral Flute Size #4 | AC3DUL 2RUP2#43"1/4"0.312"0.188"1"-1/8"€6.36
WESTWARD 2RUP4 Screw Extractor Spiral Flute Size #6 | AC3DUN 2RUP4#63 3/4"0.406"0.594"3/8"-3/8"-€14.41
WESTWARD 2RUP5 Screw Extractor Spiral Flute Size #7 | AC3DUP 2RUP5#74 1/8"0.531"0.781"1/2"--1/2"€24.86
WESTWARD 2RUP6 Screw Extractor Spiral Flute Size #8 | AC3DUQ 2RUP6#84 1/8"0.812"1.031"3/4"-3/4"-€30.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 2RUP3 Screw Extractor Spiral Flute Size #5
€8.25 /unit