Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 2HUJ6 C-clamp Light Duty 3 Inch 1 3/8 Inch Throat | AC2DEN

WESTWARD 2HUJ6 C-clamp Light Duty 3 Inch 1 3/8 Inch Throat

Item: AC2DEN Model: 2HUJ6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemC-Clamp
AnvilSmooth
Anvil ShapeFlat
Body ColorBlack
Body FinishPowder Coated
Body MaterialForged Steel
ColorGray
Duty RatingMedium Duty
FinishPowder Coated
FramesHeat Treated Ductile Iron
Handle StyleSliding T
High-visibilityNo
Includes Swivel PadYes
Jaw Pad TypeFlat
Load Capacity1100 lbs.
Max. Jaw Opening3"
Min. Proof Load Test1100 lbs.
Number Of Anvils1
Number Of Spindles1
PadSmooth
Release MechanismStandard Thread
Spindle FinishZinc Plated
SpindlesZinc Plated
Swivel PadYes
Throat Depth1 3/8"
Throat ShapeStandard
TypeDrop Forged , Light Duty
Clamping Force1100 lbs.
Handle MaterialNo
Jaw Opening - Maximum3"
Jaw Opening - Minimum0"
Spindle MaterialSteel
Swivel Or Fixed PadSwivel

Shipping Info:

Ship weight (kg) 0.243
Ship height (cm)7.62
Ship length (cm)1.52
Ship width (cm)13.97
HS code8205700090
Country of OriginUS

Product Variants

ProductModelMax. Jaw OpeningDuty RatingThroat DepthSpindle FinishColorBody ColorLoad CapacityFramesPrice
WESTWARD 10D475 C-clamp Heavy Duty 6-1/4 Inch 2-7/8 Deep Black | AA2CBX 10D4756 1/4"Extra Heavy Duty2 7/8"Black OxideBlackBlack11250 lbs.Forge Steel€72.12
WESTWARD 10D476 C-clamp Heavy Duty 7-1/4 Inch 3-7/8 Inch Deep Black | AA2CBY 10D4767 1/4"Extra Heavy Duty3 7/8"Black OxideBlackBlack12500 lbs.Forge Steel€112.93
WESTWARD 10D479 C-clamp Heavy Duty 11-5/8 Inch 5 Deep Black | AA2CCA 10D47911 5/8"Extra Heavy Duty5"Black OxideBlackBlack15000 lbs.Forge Steel€231.24
WESTWARD 10D515 C-clamp 10 Inch 3-5/8 Inch Deep Black | AA2CCY 10D51510"Heavy Duty3 5/8"Black OxideBlackBlack2400 lbs.Ductile Iron€56.46
WESTWARD 10D516 C-clamp 12 Inch 3-5/8 Inch Deep Black | AA2CCZ 10D51612"Heavy Duty3 5/8"Black OxideBlackBlack2400 lbs.Ductile Iron€63.34
WESTWARD 10D645 C-clamp 4 Inch 3 Inch Deep Blue | AA2CHJ 10D6454"Light Duty3"GalvanizedBlueBlack990 lbs.Drop Forged€19.00
WESTWARD 10D646 C-clamp 6 Inch 3-1/2 Inch Deep Blue | AA2CHK 10D6466"Medium Duty3 1/2"GalvanizedBlueBlack1100 lbs.Drop Forged€22.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 2HUJ6 C-clamp Light Duty 3 Inch 1 3/8 Inch Throat
€10.21 /unit