Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 29VU96 Arbor Carbon Steel | AF9EQD

WESTWARD 29VU96 Arbor Carbon Steel

Item: AF9EQD Model: 29VU96
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Saw Arbor
Arbor TypeQuick Change
For Use WithBimetal Hole Saws
Hole Saw Product GroupingHole Saw Accessories
IncludesPilot Drill Bit
MaterialCarbon Steel
Pilot Drill Size1/4" x 3"
Shank ShapeQuick Change Hex
Shank Size3/8"
Thread Size1/2"-20
Arbor Shank Size3/8"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)12.7
Ship length (cm)3.61
Ship width (cm)3.81
HS code8207502055
Country of OriginCN

Product Details:

    • Replacement Pilot Drill No.:Mfr. No. 29VX08

Product Variants

ProductModelThread SizeShank ShapeShank SizePilot Drill SizeMaterialPrice
WESTWARD 29VU94 Arbor Carbon Steel | AF9EQB 29VU941/2"-20Quick Change Hex1/4"1/4" x 3"Carbon Steel€3.97
WESTWARD 29VU95 Arbor Carbon Steel | AF9EQC 29VU951/2"-20Round1/4"1/4" x 4"Carbon Steel€4.03
WESTWARD 29VU98 Arbor Carbon Steel | AF9EQF 29VU985/8"-18Hex3/8"1/4" x 3"Carbon Steel€13.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 29VU96 Arbor Carbon Steel
€5.05 /unit