WESTWARD 29FX03 Grease Pump System 120 Lb./16 Gallon 50:1 Pump Ratio | AB8VAU

WESTWARD 29FX03 Grease Pump System 120 Lb./16 Gallon 50:1 Pump Ratio

Item: AB8VAU Model: 29FX03
In Stock

Get it by Tuesday, Jun 10

€1,908.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Grease Pump with Gun
Air Motor Size3"
Compatible ChemicalsGrease
Consumption @ 100 Psi21.6 CFM
FeaturesComplete Set Of Fluid Transfer Accessories Gives End User Trouble-Free Using Experience
For Container TypeDrum
For Use WithGrease
Grease TypeNLGI #1 & 2
Hose Length13 ft.
Housing Material - PumpsNitrile Rubber, Steel
IncludesDrum Cover, Drum Trolley, Follower Plate, Grease Gun, Grease Hose
MaterialNitrile Rubber, Steel
Max. Pressure9000 psi
Power SourceAir
Ratio501
Tube Dia.1 1/4"
Volume Per Minute4 lbs.

Shipping Info:

Ship weight (kg) 30.24
Ship height (cm)24.51
Ship length (cm)71.5
Ship width (cm)121.01
HS code8413500090
Country of OriginCN

Product Details:

    • Drum Cover Dia. (15-1/8")

Product Variants

ProductModelMaterialHose LengthMax. PressureAir Motor SizeVolume Per MinuteGrease TypeConsumption @ 100 PsiTube Dia.Price
WESTWARD 29FX02 Grease Pump System 35 Lb./5 Gallon 50:1 Pump Ratio | AB8VAT 29FX02Nitrile Rubber, Steel13 ft.9000 psi3"4 lbs.NLGI #1 & 221.6 CFM1 1/4"€1,630.11
WESTWARD 29FX04 Grease Pump System 400 Lb./55 Gallon 50:1 Pump Ratio | AB8VAV 29FX04Nitrile Rubber, Steel13 ft.9000 psi3"4 lbs.NLGI #1 & 221.6 CFM1 1/4"€1,668.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 29FX03 Grease Pump System 120 Lb./16 Gallon 50:1 Pump Ratio
€1,908.55 /unit