Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 24Z030 Sledge Hammer 6 Lb 24 Inch Carbon Steel | AB8ADA

WESTWARD 24Z030 Sledge Hammer 6 Lb 24 Inch Carbon Steel

Item: AB8ADA Model: 24Z030
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€105.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Face Sledge Hammer
Face Dia.2.187"
Handle ColorBlack
Handle DesignIndestructible
Handle MaterialSteel, Vulcanized Rubber
Head ColorOrange
Head Length5.938"
Head MaterialForged Steel
Head Weight6 lbs.
Head Width2.187"
Overall Length24"
Tether CapableNot Tether Capable
Face Diameter1 5/8"
Face ShapeRound
Grip StyleRibbed
Hammer TypeSledge Hammer
Non-sparkingNo

Shipping Info:

Ship weight (kg) 4.365
Ship height (cm)5.84
Ship length (cm)60.96
Ship width (cm)15.24
HS code8205200000
Country of OriginIN

Product Variants

ProductModelHead MaterialHead WeightHandle MaterialOverall LengthHead LengthFace Dia.Handle ColorTether CapablePrice
WESTWARD 22XP69 Sledge Hammer Indestructible 8 Lb 36 In | AB7GAU 22XP69Forged Steel8 lbs.Steel, Vulcanized Rubber36"6 1/4"2.359"BlackNot Tether Capable€142.32
WESTWARD 22XP70 Sledge Hammer Indestructible 10 Lb 36 In | AB7GAV 22XP70Forged Steel10 lbs.Steel, Vulcanized Rubber36"7"2 1/2"BlackNot Tether Capable€146.27
WESTWARD 22XP71 Sledge Hammer Indestructible 12 Lb 36 In | AB7GAW 22XP71Forged Steel12 lbs.Steel, Vulcanized Rubber36"7 1/2"2.656"BlackNot Tether Capable€155.78
WESTWARD 22XP72 Sledge Hammer Indestructible 14 Lb 36 In | AB7GAX 22XP72Forged Steel14 lbs.Steel, Vulcanized Rubber36"7.547"2.891"BlackNot Tether Capable€160.30
WESTWARD 22XP75 Sledge Hammer Indestructible 6 Lb 30 In | AB7GBA 22XP75Forged Steel6 lbs.Steel, Vulcanized Rubber30"6"2.156"BlackNot Tether Capable€117.44
WESTWARD 22XP76 Sledge Hammer Indestructible 8 Lb 30 In | AB7GBB 22XP76Forged Steel8 lbs.Steel, Vulcanized Rubber30"6 1/4"2.359"BlackNot Tether Capable€132.51
WESTWARD 22XP77 Sledge Hammer Indestructible 10 Lb 30 In | AB7GBC 22XP77Forged Steel10 lbs.Steel, Vulcanized Rubber30"7"2 1/2"BlackNot Tether Capable€139.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 24Z030 Sledge Hammer 6 Lb 24 Inch Carbon Steel
€105.06 /unit