T&S B-0669-02 Service Sink Faucet, Wall Mt., Adjustable Center, Pail Hook, Integral Stop | AV3PEM

T&S B-0669-02 Service Sink Faucet, Wall Mt., Adjustable Center, Pail Hook, Integral Stop

Item: AV3PEM Model: B-0669-02
In Stock

Get it by Thursday, Jun 12

€380.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Sink Faucet
Body MountWall
Body Size3 3/8"
Cartridge Spindle Size1/4"
Cartridge Spindle TypeTurn Compression
FeatureSpring Check
Handle TypeLever
InletBuilt In Stop
MaterialBrass
Nozzle Outlet TypeGarden Hose Threads
Nozzle TypeCast Spout

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)27.94
Ship length (cm)13.97
Ship width (cm)36.83
Country of OriginUS

Product Variants

ProductModelMPNPrice
T&S B-0362 Service Sink Faucet, Wall Mt., 8 Inch Centers, Wall Brace, 6 Inch Wrist Handles | AV3NQY B-0362B-0362€778.29
T&S B-0363 Service Sink Faucet, Wall Mount, 8 Inch Centers, Vac. Breaker, Wrist Handles | AV3NQZ B-0363B-0363€701.72
T&S B-0490-01 Service Sink Faucet, Deck Mt., 8 Inch Centers, Elevated Braced Nozzle | AV3NVR B-0490-01B-0490-01€1,347.29
T&S B-0491-01 Service Sink Faucet, Wall Mt., Adjustable Centers, Elevated Rigid Nozzle | AV3NVT B-0491-01B-0491-01€1,362.61
RFQ
T&S B-0650-01 Service Sink Faucet, Wall Mt., Adjustable Centers, 6 Inch Wrist Action Handles | AV3PBL B-0650-01B-0650-01€798.71
T&S B-0650-02 Service Sink Faucet, Adjustable Centers, 6 Inch Wrist Handles, Wall Brace | AV3PBM B-0650-02B-0650-02€944.36
T&S B-0650-03 Service Sink Faucet, Adjustable Flanges, 1/2 Inch NPT Female Inlets | AV3PBN B-0650-03B-0650-03€865.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-0669-02 Service Sink Faucet, Wall Mt., Adjustable Center, Pail Hook, Integral Stop
€380.12 /unit