Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 22UV47 Hammer Drill Bit Sds Plus 5/32 x 6 In | AB7FGQ

WESTWARD 22UV47 Hammer Drill Bit Sds Plus 5/32 x 6 In

Item: AB7FGQ Model: 22UV47
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHammer Drill Bit
Bit Dia.0.156"
Drilling Length4"
Number Of Cutter Heads2
Overall Length6"
Shank ShapeSDS Plus
Shank Size25/64"
Drill Bit Size5/32"
For Tool TypeRotary Hammer
Impact RatedNo
Material - MachiningCarbide Tipped
Maximum Drilling Depth4"
Measurement SystemFractional Inch
Primary Material ApplicationConcrete
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)4.32
Ship length (cm)21.59
Ship width (cm)4.32
HS code8207502030
Country of OriginCN

Product Variants

ProductModelNumber Of Cutter HeadsOverall LengthDrilling LengthShank SizePrice
WESTWARD 22UV52 Hammer Drill Bit Sds Plus 3/16 x 12 In | AB7FGU 22UV52212"10"25/64"€16.36
WESTWARD 22UV56 Hammer Drill Bit Sds Plus 1/4 x 6 In | AB7FGW 22UV5626"4"25/64"€6.68
WESTWARD 22UV58 Hammer Drill Bit Sds Plus 1/4 x 12 In | AB7FGX 22UV58212"10"25/64"€16.48
WESTWARD 22UV61 Hammer Drill Bit Sds Plus 5/16 x 12 In | AB7FHA 22UV61212"10"25/64"€19.67
WESTWARD 22UV62 Hammer Drill Bit Sds Plus 3/8 x 6 In | AB7FHB 22UV6226"4"25/64"€8.79
WESTWARD 22UV64 Hammer Drill Bit Sds Plus 3/8 x 12 In | AB7FHD 22UV64212"10"25/64"€15.52
WESTWARD 22UV65 Hammer Drill Bit Sds Plus 3/8 x 18 In | AB7FHE 22UV65218"16"25/64"€19.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 22UV47 Hammer Drill Bit Sds Plus 5/32 x 6 In
€10.37 /unit