WESTWARD 22UN85 Rebar Bender/cutter 5/8 Inch Capacity 52 Inch Overall Length | AB7FCA

WESTWARD 22UN85 Manual Rebar Cutter / Bender, 5/8 Inch Maximum Capacity

Item: AB7FCA Model: 22UN85
In Stock

Get it by Friday, Jun 13

€442.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRebar Bender/Cutter
Blade TypeShear Cut
DesignSteel Construction, Straight Handle
Handle MaterialPlastic, Steel
Max. Capacity5/8"
OperationManual
Overall Length52"
Bend Angle90°, 180°
Compatible Rebar Diameter - Maximum5/8"
Compatible Rebar Trade Number5
Grip StyleKnurled
Head Function TypeBend, Cut
Number Of Heads1

Shipping Info:

Ship weight (kg) 17.55
Ship height (cm)22.35
Ship length (cm)134.62
Ship width (cm)20.07
HS code8203403000
Country of OriginCN

Product Details:

    • Westward 22UN85 rebar bender / cutter designed for bending heavy metal bars in buildings and construction sites
    • Unique blade style facilitates shear cuts and can bend rebars at 90 & 180 degrees
    • All-steel construction with a plastic-dipped straight handle for a uniform gripping pressure

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 22UN85 Manual Rebar Cutter / Bender, 5/8 Inch Maximum Capacity
€442.75 /unit