Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 22RN90 Welding Blanket 10 Feet Width 6 Feet Black | AB6YJY

WESTWARD 22RN90 Welding Blanket 10 Feet Width 6 Feet Black

Item: AB6YJY Model: 22RN90
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€244.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Blanket
ColorBlack
Height6 ft.
MaterialFiber Glass
Material Weight28 oz./sq. yd.
Thickness0.051"
Width10 ft.
With Grommet / Without GrommetWith Grommets
Withstand Temp.1000°F
CoatingAcrylic
Duty RatingMedium
Fastener TypeGrommets
Grommet LocationTwo on Each Corner
Grommet MaterialBrass
Grommet Spacing24"
Length10 ft.
Material Thickness0.06"
ProcessGeneral Welding Applications With Light Sparks And Minimal Spatter
Product TypeBlanket
StandardsNFPA701

Shipping Info:

Ship weight (kg) 8.73
Ship height (cm)12.7
Ship length (cm)40.64
Ship width (cm)35.56
HS code7019905050
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 22RN90 Welding Blanket 10 Feet Width 6 Feet Black
€244.90 /unit