WESTWARD 22RN73 Welding Screen 8 Feet Width 6ft 0.014 Inch Red | AB6YJE

WESTWARD 22RN73 Welding Screen 8 Feet Width 6ft 0.014 Inch Red

Item: AB6YJE Model: 22RN73
In Stock

Get it by Thursday, Jun 12

€170.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Screen
ColorRed
Height6 ft.
MaterialPVC, Steel
Thickness0.014"
Width8 ft.
With Grommet / Without GrommetWith Grommets
Base Frame TypePlatform Legs
Fastener TypeGrommets
Frame FinishPowder Coated
Frame MaterialSteel
Frame Size1"
Grommet LocationCenter
Grommet MaterialSteel
Grommet Spacing12"
IncludesNylon Ties, Snap Locks
Material Thickness0.36 mm
OpacityTinted Transparent
Overall Height6 ft.
Overall Width8 ft.
Resistance PropertiesUV Inhibitor
Screen MaterialPVC
Screen Material CoatingPVC
Screen Width8 ft.

Shipping Info:

Ship weight (kg) 13.2975
Ship height (cm)15.24
Ship length (cm)88.9
Ship width (cm)30.48
HS code9403200020
Country of OriginIN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 22RN73 Welding Screen 8 Feet Width 6ft 0.014 Inch Red
€170.77 /unit