Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 22RN67 Welding Curtain 8 Feet Width 6 Feet Blue | AB6YHY

WESTWARD 22RN67 Welding Curtain 8 Feet Width 6 Feet Blue

Item: AB6YHY Model: 22RN67
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€128.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Curtain
ColorBlue
Height6 ft.
MaterialPVC
Thickness0.014"
Width8 ft.
With Grommet / Without GrommetWith Grommets
Curtain DesignCurtain
Curtain Material CoatingPVC
Curtain Material TypePVC
Curtain Mount TypeSuspended From Tube
Fastener TypeGrommets
Grommet Hole Diameter3/8"
Grommet LocationFour Side
Grommet MaterialSteel
Grommet Spacing12"
Included TrackNo Track Included
IncludesCable Zip Tie
Material Thickness0.36 mm
Material Weight13 oz./sq. yd.
Maximum Rated Temperature150°F
Number Of Hanging Points28
OpacityTinted Transparent
Printed TextWARNING: Transparent vinyl welding curtains provide protection for the casual viewer or passerby. Not intended as a substitute for normal eye protection, for close or longterm viewing. The user must wear protective eyewear suitable for the application.
Resistance PropertiesUV Resistant

Shipping Info:

Ship weight (kg) 2.115
Ship height (cm)6.6
Ship length (cm)44.45
Ship width (cm)31.75
HS code9403905080
Country of OriginIN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 22RN67 Welding Curtain 8 Feet Width 6 Feet Blue
€128.28 /unit