WESTWARD 22RN55 Welding Curtain Roll 75ft. W 5 Feet Blue | AB6YHK

WESTWARD 22RN55 Welding Curtain Roll 75ft. W 5 Feet Blue

Item: AB6YHK Model: 22RN55
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€310.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Curtain Roll
ColorBlue
Height5 ft.
MaterialPVC
Thickness0.014"
Width75 ft.
With Grommet / Without GrommetWith Grommets
Curtain DesignCurtain
Curtain Material CoatingPVC
Fastener TypeGrommets
Grommet LocationOne Side
Grommet MaterialSteel
Grommet Spacing12"
Included TrackNo Track Included
Material Thickness0.36 mm
OpacityTinted Transparent
Resistance PropertiesUV Resistant

Shipping Info:

Ship weight (kg) 19.782
Ship height (cm)19.05
Ship length (cm)157.48
Ship width (cm)19.05
HS code9403905080
Country of OriginIN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 22RN55 Welding Curtain Roll 75ft. W 5 Feet Blue
€310.28 /unit