Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 22N847 Transfer Punch Set 1 To 13mm 25 Pc | AB6WRQ

WESTWARD 22N847 Transfer Punch Set 1 To 13mm 25 Pc

Item: AB6WRQ Model: 22N847
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€46.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransfer Punch Set
Blade Tip ShapePointed
Container TypeBox
Grip StylePlain
Includes HandleNo
Includes Striking CapNo
MaterialSteel
Material ApplicationsMetal, Plastic, Stainless Steel, Wood
Set TypePunch Set
Types IncludedTransfer Punch

Shipping Info:

Ship weight (kg) 1.791
Ship height (cm)6.86
Ship length (cm)13.97
Ship width (cm)13.46
HS code8205595560
Country of OriginCN

Product Variants

ProductModelMPNPrice
WESTWARD 22N848 Transfer Punch Set A To Z 26 Pc | AB6WRR 22N84822N848€49.68
WESTWARD 22N849 Transfer Punch Set 3/32 To 17/32 Inch 28pc | AB6WRT 22N84922N849€37.10
WESTWARD 22N850 Transfer Punch Set 1/2 To 1 Inch 33 Pc | AB6WRU 22N85022N850€157.39
WESTWARD 22N851 Transfer Punch Set #1 To #60 60 Pc | AB6WRV 22N85122N851€67.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 22N847 Transfer Punch Set 1 To 13mm 25 Pc
€46.28 /unit