Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 21EM13 Grease Control Valve 7500 Psi | AB6GAB

WESTWARD 21EM13 Grease Control Valve 7500 Psi

Item: AB6GAB Model: 21EM13
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€141.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrease Control Valve
Nozzle TypeSteel
Operating Pressure7500 psi
Nozzle MaterialSteel

Shipping Info:

Ship weight (kg) 0.774
Ship height (cm)5.59
Ship length (cm)25.4
Ship width (cm)12.7
HS code8481803090
Country of OriginIN

Product Variants

ProductModelOperating PressureNozzle TypeExtension LengthMax. PressurePrice
WESTWARD 21EM12 Grease Control Valve 10000 Psi | AB6GAA 21EM1210000 psiSteel--€146.16
WESTWARD 2CAN6 Booster Valve With Pressure Relief | AB9DGN 2CAN66000 psi-6"10000 psi€142.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 21EM13 Grease Control Valve 7500 Psi
€141.90 /unit