Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ABUS 72 /40 KAx6 Purple Lockout Padlock Keyed Alike Purple 1/4 Inch - Pack Of 6 | AE6QCL 5UKY8

ABUS 72 /40 KAx6 Purple Lockout Padlock Keyed Alike Purple 1/4 Inch - Pack Of 6

Item: AE6QCL Model: 72 /40 KAx6 PurpleCross Ref: 5UKY8
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€138.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLockout Padlock
Body ColorPurple
Body Dimensions1 1/2" x 1 1/2"
Body FinishAnodized
Body Height1 1/2"
Body Length1 1/2"
Body MaterialAluminum
Body Material CoatingAnodized
Body ShapeRectangular
Body SizeStandard Body
Body StyleRectangular
Body Thickness0.688"
Body Width1 1/2"
ColorPurple
Control Key Registration RequiredNo
Features6-Pin Cylinder, Can Be Rekeyed To Match An Existing Key, Colored Aluminum Lock Body, Double-Bolted, Hardened Steel Shackle With Nano Protect Plating, Product Is Ule-Validated, Self-Locking Locking Without Key By Pushing Down The Shackle
Includes(2) Keys
Key TypeKeyed Alike
Master KeyedYes
Non-removable KeyYes
Number Of Keys2
Number Of Pins6
Number Of Tumbler Pins6
Opening TypeKey
Resistance PropertiesCorrosion Resistant, Heat Resistant
Shackle Dia.1/4"
Shackle Height1"
Shackle LengthStandard
Shackle MaterialHardened Steel
Shackle Material FinishNano Protect Coated
Shackle TypeOpen
Shackle Width0.812"
Body Material FinishAnodized
HeaderNone, No Header
Number Of Keys Included2
Padlock Body MaterialAluminum
Padlock Shackle MaterialHardened Steel
Shackle Diameter1/4"
Vertical Shackle Clearance1 1/16"
Width Across Shackle13/16"

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)5.59
Ship length (cm)13.97
Ship width (cm)8.38
HS code8301104000
Country of OriginCN

Product Variants

ProductModelShackle Dia.Shackle MaterialKey TypeBody ColorBody MaterialPkg. Qty.Price
ABUS 72 HB/40-40 KAx3 Silver Lockout Padlock Keyed Alike Silver 1/4 Inch - Pack Of 3 | AA2GKF 10H715 72 HB/40-40 KAx3 Silver1/4"Hardened SteelKeyed AlikeSilverAluminum3€64.93
ABUS 72 HB/40-40 KAx6 Silver Lockout Padlock Keyed Alike Silver 1/4 Inch - Pack Of 6 | AA2GKG 10H716 72 HB/40-40 KAx6 Silver1/4"Hardened SteelKeyed AlikeSilverAluminum6€121.13
ABUS 72 /40 KAx3 Silver Lockout Padlock Keyed Alike Silver 1/4 Inch - Pack Of 3 | AA2GKH 10H717 72 /40 KAx3 Silver1/4"Hardened SteelKeyed AlikeSilverAluminum3€60.08
ABUS 72 /40 KAx6 Silver Lockout Padlock Keyed Alike Silver 1/4 Inch - Pack Of 6 | AA2GKJ 10H718 72 /40 KAx6 Silver1/4"Hardened SteelKeyed AlikeSilverAluminum6€112.38
ABUS 72/40 KAx12 Red Lockout Padlock Keyed Alike Red 1/4 Inch - Pack Of 12 | AA6UEB 14Z350 72/40 KAx12 Red1/4"Hardened SteelKeyed AlikeRedAluminum12€244.65
ABUS 72/40 KAx12 Blue Lockout Padlock Keyed Alike Blue 1/4 Inch - Pack Of 12 | AA6UEC 14Z351 72/40 KAx12 Blue1/4"Hardened SteelKeyed AlikeBlueAluminum12€244.65
ABUS 72/40 KAx12 Green Lockout Padlock Keyed Alike Green 1/4 Inch - Pack Of 12 | AA6UED 14Z352 72/40 KAx12 Green1/4"Hardened SteelKeyed AlikeGreenAluminum12€244.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABUS 72 /40 KAx6 Purple Lockout Padlock Keyed Alike Purple 1/4 Inch - Pack Of 6
€138.81 /unit