Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 20KY58 Fluid Evacuator Pneumatic 4 Gallon | AF6VUJ

WESTWARD 20KY58 Fluid Evacuator Pneumatic 4 Gallon

Item: AF6VUJ Model: 20KY58
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€124.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFluid Evacuator
CapabilitiesEvacuating
ColorWhite
Compressed Air Inlet Size1/4"
ExtractHydraulic Fluids
Fluid TypeEngine Oil, Transmission Fluid
Height9"
Inlet Connection Size1/4"
Length21 5/8"
Material Of ConstructionPlastic Casing
Max. Operating Temp.150°
Overall Dia.Not Applicable
Overall Height9"
Overall Length21 5/8"
Overall Width9"
Power SourcePneumatic
Reservoir Capacity4 gal.
TypePneumatic
Width568601"
Working Flow Max. (gpm)5.8 GPM
Hose Length3.25 ft., 4.875 ft.
Includes1 m L x 4 mm ID x 6 mm OD Nylon Hose, 1 m L x 5.3 mm ID x 6.7 mm OD Nylon Hose, 1 m L x 7.8 mm ID x 9.8 mm OD Nylon Hose, 1.5 m L x 4 mm ID x 8 mm OD Silicone Hose
MaterialPlastic
Maximum Flow Rate5.8 GPM
Maximum Operating Temperature150°F
Product TypeFluid Evacuator

Shipping Info:

Ship weight (kg) 3.465
Ship height (cm)54.99
Ship length (cm)24
Ship width (cm)23.01
HS code8413190000
Country of OriginTW

Product Details:

    • Compressed Air Inlet Size (In.) (1/4)

Product Variants

ProductModelTypeReservoir CapacityHeightWorking Flow Max. (gpm)Price
WESTWARD 20KY56 Fluid Evacuator Manual 1.7 Gallon | AF6VUG 20KY56Manual1.7 gal.7 7/8"-€97.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 20KY58 Fluid Evacuator Pneumatic 4 Gallon
€124.79 /unit