Flat Shipping

Flat Shipping at €24.99 + VAT

ASHCROFT 302132SD15LXBKBLCYLMMY100#&V Digital Pressure Gauge, -15 To 0 To 100 PSI, 3 Inch Dial, 1 1/2 Inch Tri-Clamp, 2030 | CN8XKW

ASHCROFT 302132SD15LXBKBLCYLMMY100#&V Digital Pressure Gauge, -15 To 0 To 100 PSI, 3 Inch Dial, 1 1/2 Inch Tri-Clamp

Item: CN8XKW Model: 302132SD15LXBKBLCYLMMY100#&VCross Ref: 488W70
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,056.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Pressure Gauge
Accuracy0.25% to 0.25%
ApplicationBiotech, Filtration, Food And Dairy, Medical Equipment, Pharmaceutical
Auto ShutoffYes
Backlit ScreenYes
Bar Graph10 Segments
Battery IncludedYes
Blowout Safety BackNo
Calibration Certificate IncludedNo
Case ColorSilver
Case Depth1 18/25"
Case Dia.3.33"
Case FinishElectropolished/Tumbled
Case GradeGrade 304
Compatible Process MediaDairy, Food, Pharmaceuticals
Diaphragm Seal FillGlycerin
Diaphragm Seal GradeGrade 316L
Diaphragm Seal MaterialStainless Steel
Digit Height3/5"
Display Range-15 psi to 0 psi to +100 psi
Display Screen TypeLCD
Display UnitsBar, cm Hg, ft. wc, in. hg, kg/sq. cm, kPa, mm hg, mPa, psi
Ip Rating, Nema RatingIP65
Lens MaterialPolyester
Loop Power4-20 mA
Low-battery IndicatorNo
Memory FeaturesMaximum/Minimum
Mounting TypeDirect
Nominal Dial Size3"
Non-sparkingNo
Number Of Digits5
Peak HoldYes
Power Source4 To 20 mA Loop-Powered
Pressure Gauge TypeDigital Sanitary Pressure Gauge
Pressure Range-15 psi to 0 psi to +100 psi
Pressure Range TypeCompound
Process Connection LocationBottom
Process Connection Size1 1/2"
Process Connection TypeTri Clamp
Process Temperature Range-14°F to +275°F
Sensor GradeGrade 316L
Sensor MaterialStainless Steel
Sensor TypeDiaphragm
Socket MaterialStainless Steel
Supply Amps4-20 mA
WeatherproofYes
Wetted MaterialsStainless Steel
Wetted Parts GradeGrade 316L

Shipping Info:

Ship weight (kg) 0.7245
Ship height (cm)4.37
Ship length (cm)8.46
Ship width (cm)8.46
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT 302132SD15LXBKBLCYLMMY100#&V Digital Pressure Gauge, -15 To 0 To 100 PSI, 3 Inch Dial, 1 1/2 Inch Tri-Clamp
€1,056.99 /unit