Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 20HX47 Impact Socket Deep 3/8 Inch Drive 6 Pt 1/4 Inch | AF6TVJ

WESTWARD 20HX47 Impact Socket Deep 3/8 Inch Drive 6 Pt 1/4 Inch

Item: AF6TVJ Model: 20HX47
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Category TypeImpact Socket
Compatible Fastener TypeBolts
Drive Size3/8"
FinishBlack Oxide
Impact RatedYes
InsulatedNo
LockingNo
Non-magneticNo
Non-sparkingNo
Number Of Points6
Overall Length2 1/2"
Socket DepthDeep
Socket Length2 1/2"
Socket Size1/4"
Socket TypeDeep
Tether CapableNo
Drive TypeImpact
MaterialAlloy Steel
Measurement TypeSAE
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)2.03
Ship length (cm)11.94
Ship width (cm)4.57
HS code8204200000
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 20HX47 Impact Socket Deep 3/8 Inch Drive 6 Pt 1/4 Inch
€6.44 /unit