Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 20HX37 External Star Socket E10 | AF6TUY

WESTWARD 20HX37 External Star Socket E10

Item: AF6TUY Model: 20HX37
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExternal Star Socket
Drive Size1/2"
Drive TypeHand , Square
FinishChrome , Full Polish
Impact RatedNo
Measurement TypeTorx
Number Of Points4
Output Drive TypeFemale Star
Output TypeFemale Star
Overall Length1.562"
SizeE10
Socket Depth3/8" , Standard
Socket ShapeExternal Torx
Tether CapableNo
Tip TypeTorx

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.26
Ship length (cm)3.99
Ship width (cm)2.26
HS code8204200000
Country of OriginTW

Product Variants

ProductModelOverall LengthNumber Of PointsSocket DepthFinishImpact RatedMaterialSae Or MetricSocket LengthPrice
WESTWARD 4LXG3 Impact Socket 1/2 Inch Drive 1-1/16 Inch 6pts | AD8RJZ 4LXG32 53/64"6DeepBlack OxideYesChrome Molybdenum Steel-2 53/64"€11.79
WESTWARD 4LXG5 Impact Socket 1/2 Inch Drive 1-1/8in 6pts | AD8RKB 4LXG52.828"6DeepBlack OxideYesChrome Molybdenum Steel--€12.48
WESTWARD 4LXG7 Impact Socket 1/2 Inch Drive 1 Inch 6pts | AD8RKC 4LXG72 53/64"6DeepBlack OxideYesChrome Molybdenum Steel-2 53/64"€9.92
WESTWARD 4LXG9 Impact Socket 1/2 Inch Drive 1/2 Inch 6pts | AD8RKD 4LXG92.562"6DeepBlack OxideYesChrome Molybdenum Steel--€7.66
WESTWARD 4LXH1 Impact Socket 1/2 Inch Drive 10mm 6pts | AD8RKE 4LXH13 5/16"6DeepBlack OxideYesChrome Molybdenum SteelMetric3 5/16"€5.71
WESTWARD 4LXH3 Impact Socket 1/2 Inch Drive 11/16 Inch 6pts | AD8RKF 4LXH33.266"6DeepBlack OxideYesChrome Molybdenum Steel--€7.89
WESTWARD 4LXH5 Impact Socket 1/2 Inch Drive 1-1/4in 6pts | AD8RKG 4LXH53 5/64"6DeepBlack OxideYesChrome Molybdenum Steel-3 5/64"€13.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 20HX37 External Star Socket E10
€3.62 /unit