VESTIL MOTO-LIFT-1100 Manual Hydraulic Motorcycle Lift 1100 lb Capacity | AG7WEX

VESTIL MOTO-LIFT-1100 Manual Hydraulic Motorcycle Lift, 1100 Lb. Capacity

Item: AG7WEX Model: MOTO-LIFT-1100
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,008.93 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotorcycle Lift
Arm Length6"
Capacity1100 lbs.
ColorYellow
Depth108"
Frame Length65"
Frame Width26 3/4"
Height7"
IncludesHinged Ramp And Front Tire Cradle
Length108"
Lift Height32"
Lift StyleScissor Lift
Lowered Height7"
MaterialSteel
Operation TypeHydraulic Direct Drive
Raise Time60 sec.
Raised Height32"
Ramp Length21 1/2"
Ramp Width27 1/2"
Wheel Width6"
Width35"

Shipping Info:

Ship weight (kg) 310.05
Ship height (cm)50.8
Ship length (cm)233.68
Ship width (cm)81.28
HS code8428900290
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL MOTO-LIFT-1100 Manual Hydraulic Motorcycle Lift, 1100 Lb. Capacity
€2,008.93 /unit