Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 20HW86 Socket Bit 3/8 Drive 9mm Hex | AF6TTA

WESTWARD 20HW86 Socket Bit 3/8 Drive 9mm Hex

Item: AF6TTA Model: 20HW86
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Bit
Bit Length1.187"
Bit StyleHex
Category TypeSocket Bits
Drive Size3/8"
Drive TypeSquare
FeaturesDurable
FinishFull Polish
Impact RatedNo
Insert Length1 3/16"
Insertion Length1.188"
InsulatedNo
MaterialChrome Vanadium Steel
Measurement TypeMetric
Number Of Points6
Overall Length2"
Replaceable InsertNo
Sae Or MetricMetric
Socket DepthStandard
Tip Size9 mm
Tip StyleHex
Tip TypeHex

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)1.78
Ship length (cm)8.64
Ship width (cm)1.78
HS code8207906000
Country of OriginTW

Product Variants

ProductModelTip StyleOverall LengthFinishTip SizeMeasurement TypeInsert LengthSae Or MetricBit LengthPrice
WESTWARD 3LE13 Socket Bit 3/8 Drive T27 Torx | AC9XLU 3LE13Torx1 55/64"Chrome Plated-Torx63/64"--€13.97
WESTWARD 3LE36 Socket Bit 3/8 Drive #1 Pozidriv | AC9XMR 3LE36Pozidriv1 55/64"Chrome Plated#1-63/64"--€4.29
WESTWARD 3LE38 Socket Bit 3/8 Drive #3 Pozidriv | AC9XMU 3LE38Pozidriv1 55/64"Chrome Plated#3-63/64"--€4.37
WESTWARD 3LE40 Socket Bit 3/8 Drive #1 Phillips | AC9XMW 3LE40Phillips1.859"Chrome Plated#1-63/64"SAE-€12.34
WESTWARD 3LE44 Socket Bit 3/8 Drive 3/16 Inch Slot | AC9XNA 3LE44Slotted1 55/64"Chrome Plated3/16"-63/64"--€9.32
WESTWARD 3LE45 Socket Bit 3/8 Drive 1/4 Inch Slot | AC9XNB 3LE45Slotted1.859"Chrome Plated1/4"-63/64"SAE-€13.97
WESTWARD 3LE49 Socket Bit 3/8 Drive S3 Square | AC9XNF 3LE49Square1.859"Chrome Plated#3-63/64"--€4.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 20HW86 Socket Bit 3/8 Drive 9mm Hex
€6.22 /unit