Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 3LE44 Socket Bit 3/8 Drive 3/16 Inch Slot | AC9XNA

WESTWARD 3LE44 Socket Bit 3/8 Drive 3/16 Inch Slot

Item: AC9XNA Model: 3LE44
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Bit
Bit StyleSlotted
Category TypeSocket Bits
Drive Size3/8"
Drive TypeSquare
FeaturesDurable
FinishChrome Plated
Impact RatedNo
Insert Length63/64"
Insertion Length0.984"
InsulatedNo
Number Of Points1
Overall Length1 55/64"
Replaceable InsertNo
Socket DepthStandard
Tip Size3/16"
Tip StyleSlotted
Tip TypeSlot
MaterialAlloy Steel
Measurement TypeSAE
StandardsASME B107.4M

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.03
Ship length (cm)5.08
Ship width (cm)2.03
HS code8207906000
Country of OriginTW

Product Variants

ProductModelTip StyleOverall LengthFinishTip SizeMeasurement TypeInsert LengthSae Or MetricBit LengthPrice
WESTWARD 3LE13 Socket Bit 3/8 Drive T27 Torx | AC9XLU 3LE13Torx1 55/64"Chrome Plated-Torx63/64"--€13.97
WESTWARD 3LE36 Socket Bit 3/8 Drive #1 Pozidriv | AC9XMR 3LE36Pozidriv1 55/64"Chrome Plated#1-63/64"--€4.29
WESTWARD 3LE38 Socket Bit 3/8 Drive #3 Pozidriv | AC9XMU 3LE38Pozidriv1 55/64"Chrome Plated#3-63/64"--€4.37
WESTWARD 3LE40 Socket Bit 3/8 Drive #1 Phillips | AC9XMW 3LE40Phillips1.859"Chrome Plated#1-63/64"SAE-€12.34
WESTWARD 3LE45 Socket Bit 3/8 Drive 1/4 Inch Slot | AC9XNB 3LE45Slotted1.859"Chrome Plated1/4"-63/64"SAE-€13.97
WESTWARD 3LE49 Socket Bit 3/8 Drive S3 Square | AC9XNF 3LE49Square1.859"Chrome Plated#3-63/64"--€4.18
WESTWARD 20HW79 Socket Bit 3/8 Drive 1/16 Inch Hex | AF6TRT 20HW79Hex1 3/4"Full Polish0.062"-63/64"SAE0.984"€9.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 3LE44 Socket Bit 3/8 Drive 3/16 Inch Slot
€10.56 /unit