Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 1XJZ9 Offset Pipe Wrench Aluminium 24 Inch | AB4EZH

WESTWARD 1XJZ9 Offset Pipe Wrench Aluminium 24 Inch

Item: AB4EZH Model: 1XJZ9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€257.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOffset Pipe Wrench
AdjustableManual
Adjustment TypeQuick Adjust
Corrosion ResistanceYes
FeaturesSpring Loaded
FinishBlack Oxide
Handle ColorGray
Handle MaterialAluminum
Handle TypeI Beam
InsulatedNo
Jaw Capacity3"
Jaw MaterialAlloy Steel
Jaw TextureSerrated
Jaw TypeSerrated
Non-magneticYes
Non-sparkingNo
Overall Length24"
RatchetingNo
Tether CapableNot Tether Capable
Tether StyleTether Capable
Corrosion ResistantYes
NonsparkingNo
StandardsFEDERAL SPECIFICATION GGG-W-651E
Weight5.51 lbs.

Shipping Info:

Ship weight (kg) 2.88
Ship height (cm)5.84
Ship length (cm)60.45
Ship width (cm)20.57
HS code8204120000
Country of OriginCN

Product Variants

ProductModelOverall LengthJaw CapacityJaw TextureHandle TypeFinishNon-sparkingInsulatedTether StylePrice
WESTWARD 1XJZ7 Offset Pipe Wrench Aluminium 14 Inch | AB4EZF 1XJZ714"2"SerratedI BeamBlack OxideNoNoTether Capable€105.65
WESTWARD 1XJZ8 Offset Pipe Wrench Aluminium 18 Inch | AB4EZG 1XJZ818"-SerratedI BeamBlack OxideNoNoTether Capable€143.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 1XJZ9 Offset Pipe Wrench Aluminium 24 Inch
€257.30 /unit