Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 1XJZ7 Offset Pipe Wrench Aluminium 14 Inch | AB4EZF

WESTWARD 1XJZ7 Offset Pipe Wrench Aluminium 14 Inch

Item: AB4EZF Model: 1XJZ7
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€138.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOffset Pipe Wrench
AdjustableManual
Adjustment TypeQuick Adjust
Corrosion ResistanceYes
FeaturesSpring Loaded
FinishBlack Oxide
Handle ColorGray
Handle MaterialAluminum
Handle TypeI Beam
InsulatedNo
Jaw Capacity2"
Jaw MaterialAlloy Steel
Jaw TextureSerrated
Jaw TypeSerrated
Non-magneticYes
Non-sparkingNo
Overall Length14"
RatchetingNo
Tether CapableNot Tether Capable
Tether StyleTether Capable

Shipping Info:

Ship weight (kg) 1.0125
Ship height (cm)3.81
Ship length (cm)35.56
Ship width (cm)15.24
HS code8204120000
Country of OriginCN

Product Variants

ProductModelOverall LengthJaw CapacityJaw TextureHandle TypeFinishNon-sparkingInsulatedTether StylePrice
WESTWARD 1XJZ8 Offset Pipe Wrench Aluminium 18 Inch | AB4EZG 1XJZ818"-SerratedI BeamBlack OxideNoNoTether Capable€143.09
WESTWARD 1XJZ9 Offset Pipe Wrench Aluminium 24 Inch | AB4EZH 1XJZ924"3"SerratedI BeamBlack OxideNoNoTether Capable€237.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 1XJZ7 Offset Pipe Wrench Aluminium 14 Inch
€138.36 /unit