Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 19ZC76 Torque Wrench Head Box End 7mm | AF6NQD

WESTWARD 19ZC76 Torque Wrench Head Box End 7mm

Item: AF6NQD Model: 19ZC76
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorque Wrench Head
Drive Size9 mm x 12 mm
FinishSatin
Head MaterialAlloy Steel , CVR
Head TypeBox End
InsulatedNo
MaterialCRV
Max. Torque19 lbs.-ft.
Non-sparkingNo
Number Of Points12
Offset
Overall Length1 3/5"
ReversibleNo
Box End TypeTwelve Point Box End
Compatible Grainger Part Number6PAF6, 6PAF7, 6PAF8
Compatible Mfg. Model NumberWEC2-030BN, WEC3-135BN, WEC4-135BN
Head Offset Angle
Interchangeable Head Type12-Point Box End
Maximum Torque22 lbs.-ft.
Measurement TypeMetric, SAE
NonsparkingNo
ReversingNo
Size7 mm

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)0.76
Ship length (cm)1.32
Ship width (cm)1.75
HS code8204110030
Country of OriginTW

Product Variants

ProductModelMax. TorqueOverall LengthInterchangeable Head TypeSizeDrive SizePrice
WESTWARD 19ZC56 Torque Wrench Head Round Ratchet 1/4 inch | AF6NPG 19ZC5655 lbs.-ft.1 4/5"Square Ratcheting-9 mm x 12 mm€14.51
WESTWARD 19ZC57 Torque Wrench Head Round Ratchet 3/8 inch | AF6NPH 19ZC57178 lbs.-ft.2"Square Ratcheting-9 mm x 12 mm€16.83
WESTWARD 19ZC58 Torque Wrench Head Round Ratchet 1/2 inch | AF6NPJ 19ZC58295 lbs.-ft.2"Square Ratcheting-9 mm x 12 mm€18.37
WESTWARD 19ZC63 Torque Wrench Head Open End 7mm | AF6NPP 19ZC637 lbs.-ft.1 1/2"Open End-9 mm x 12 mm€13.23
WESTWARD 19ZC64 Torque Wrench Head Open End 8mm | AF6NPQ 19ZC6410 lbs.-ft.1 1/2"Open End8 mm9 mm x 12 mm€13.23
WESTWARD 19ZC65 Torque Wrench Head Open End 9mm | AF6NPR 19ZC6514 lbs.-ft.1 1/2"Open End9 mm9 mm x 12 mm€13.56
WESTWARD 19ZC66 Torque Wrench Head Open End 10mm | AF6NPT 19ZC6618 lbs.-ft.1 5/8"Open End10 mm9 mm x 12 mm€12.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 19ZC76 Torque Wrench Head Box End 7mm
€13.57 /unit