APPLETON ELECTRIC EB1F2W50 Enclosed Circuit Breaker, 50A

Item: BJ9GJC Model: EB1F2W50
Limited Availability
€5,257.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosed Circuit Breaker
ApprovalsUL
Breaker Type:FDB, CUTLER HAMMER/WESTINGHOUSE
Constructional Feature:DUST IGNITION PROOF, EXPLOSION PROOF
Current Rating50 A
Current Rating:50 AMPERE
Enclosure CompositionMetallic
Enclosure Finish:2 COAT EPOXY ENAMEL
Enclosure Material:COPPER FREE ALUMINUM
Enclosure:NEMA 3R/7B/7C/7D/9E/9F/9G, CLASS I DIV 1 AND 2 GROUP B C D, CLASS II DIV 1 AND 2 GROUP E F G, CLASS III
Family SeriesAppleton Disconnect Switches
Hub Location:FEED THROUGH
MountingWall
Nema RatingNEMA 3R, NEMA 4X
Number Of Poles:2
Operator TypeExternal Handle
Poles2
Shaft/handle Material:PASSIVATED STAINLESS STEEL
Trip Type:THERMAL MAGNETIC
Type:BOLTED ENCLOSURE
Ul ClassUL1203
Voltage Dc250 VDC
Voltage Rating:600 VAC AT 60 HZ/250 VDC

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EB1F2W50 Enclosed Circuit Breaker, 50A
€5,257.97 /unit