Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 19ZC72 Torque Wrench Head Open End 16mm | AF6NPZ

WESTWARD 19ZC72 Torque Wrench Head Open End 16mm

Item: AF6NPZ Model: 19ZC72
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorque Wrench Head
Drive Size9 mm x 12 mm
Head MaterialCVR
Head TypeOpen End
MaterialCRV
Max. Torque68 lbs.-ft.
Offset
Overall Length1 3/4"
Compatible Grainger Part Number6PAF6, 6PAF7, 6PAF8
Compatible Mfg. Model NumberWEC3-135BN, WEC2-030BN, WEC4-135BN
FinishSatin
Head Offset Angle
InsulatedNo
Interchangeable Head TypeOpen End
Maximum Torque99 lbs.-ft.
Measurement TypeMetric, SAE
NonsparkingNo
ReversingNo
Size16 mm

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)0.76
Ship length (cm)3.61
Ship width (cm)2.01
HS code8204110030
Country of OriginTW

Product Variants

ProductModelMax. TorqueOverall LengthInterchangeable Head TypeSizeDrive SizePrice
WESTWARD 19ZC56 Torque Wrench Head Round Ratchet 1/4 inch | AF6NPG 19ZC5655 lbs.-ft.1 4/5"Square Ratcheting-9 mm x 12 mm€14.51
WESTWARD 19ZC57 Torque Wrench Head Round Ratchet 3/8 inch | AF6NPH 19ZC57178 lbs.-ft.2"Square Ratcheting-9 mm x 12 mm€16.83
WESTWARD 19ZC58 Torque Wrench Head Round Ratchet 1/2 inch | AF6NPJ 19ZC58295 lbs.-ft.2"Square Ratcheting-9 mm x 12 mm€18.37
WESTWARD 19ZC63 Torque Wrench Head Open End 7mm | AF6NPP 19ZC637 lbs.-ft.1 1/2"Open End-9 mm x 12 mm€13.23
WESTWARD 19ZC64 Torque Wrench Head Open End 8mm | AF6NPQ 19ZC6410 lbs.-ft.1 1/2"Open End8 mm9 mm x 12 mm€13.23
WESTWARD 19ZC65 Torque Wrench Head Open End 9mm | AF6NPR 19ZC6514 lbs.-ft.1 1/2"Open End9 mm9 mm x 12 mm€13.56
WESTWARD 19ZC66 Torque Wrench Head Open End 10mm | AF6NPT 19ZC6618 lbs.-ft.1 5/8"Open End10 mm9 mm x 12 mm€12.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 19ZC72 Torque Wrench Head Open End 16mm
€13.57 /unit