Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T77B Illuminated Push Button, Maintained/Momentary, Blue, 6V AC, LED, 1NC | CJ2NZE

EATON 10250T77B Illuminated Push Button, Maintained/Momentary, Blue, 6 VAC, LED

Item: CJ2NZE Model: 10250T77BCross Ref: 39P692
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€475.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIlluminated Push Button
Basic MaterialMetal
Lamp Module TypeTransformer
Number Of Operators1
Ac Contact Rating10A @ 600V
ActionMomentary
Head MaterialMetal
Head/lens ColorBlue
Lamp Bulb TypeIncandescent
Manufacturer Warranty Length1 yr.
Nema Enclosure RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Operator IlluminationIlluminated
Operator MaterialMetal
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleExtended
StandardsCE EN 60947-5-1, CE EN 60947-5-5, CSA C22.2 NO.14, CSA LR68551, ROHS, UL 131568, UL 508

Shipping Info:

Ship weight (kg) 0.18
Country of OriginUS

Product Variants

ProductModelHeightLamp Module TypeBezelBasic MaterialNumber Of OperatorsLegendPrice
EATON 10250T397LAD24-1 | BJ4VNK 10250T397LAD24-13"-Chrome---€473.98
EATON 10250T397LAD24-53 | BJ4VNL 10250T397LAD24-531.78"-Chrome---€399.54
EATON 10250T397LAD2A-51 | BJ4VNQ 10250T397LAD2A-511.78"-Chrome---€399.54
EATON 10250T397LAD24-51 | BJ4VNT 10250T397LAD24-511.78"-Chrome---€399.54
EATON 10250T397LAD2A-1 | BJ4VNU 10250T397LAD2A-11.78"-Chrome---€473.98
EATON 10250T397LAD2A-53 | BJ4VNW 10250T397LAD2A-531.78"-Chrome---€399.54
EATON 10250T397LGD24-51 | BJ4VPE 10250T397LGD24-511.78"-Chrome---€399.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T77B Illuminated Push Button, Maintained/Momentary, Blue, 6 VAC, LED
€475.17 /unit