Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 19YE19 Welding Cable 250 Mcm Awg 25 Feet Length Black | AF6LWZ

WESTWARD 19YE19 Welding Cable 250 Mcm Awg 25 Feet Length Black

Item: AF6LWZ Model: 19YE19
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€350.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Cable
Conductor MaterialCopper
Conductor Size250 mcm
Insulation ColorBlack
Insulation MaterialNeoprene , Neoprene Rubber
Jacket ColorBlack
Length25 ft.
Length (straight Wireway)25 ft.
Length (wire And Cable)25 ft.
Max. Amps495A
Max. Voltage600V
Voltage600V
Wire Gauge250 mcm
Wire Size250 mcm
Wire Size - Wire And Cable250 mcm
ApplicationWelding Machines And Accessories
StandardsSAE J1127
Temp. Rating150°F

Shipping Info:

Ship weight (kg) 9.306
Ship height (cm)54.61
Ship length (cm)54.61
Ship width (cm)6.35
HS code8544493080
Country of OriginIN

Product Variants

ProductModelInsulation MaterialWire SizeJacket ColorMax. VoltageMax. AmpsInsulation ColorVoltagePrice
WESTWARD 19YE18 Welding Cable 250 Mcm Awg 10 Feet Length Black | AF6LWY 19YE18Neoprene250 mcmBlack600V495ABlack600V€139.11
WESTWARD 19YE20 Welding Cable 250 Mcm Awg 100 Feet Length Black | AF6LXA 19YE20Neoprene250 mcmBlack600V495ABlack600V€1,322.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 19YE19 Welding Cable 250 Mcm Awg 25 Feet Length Black
€350.08 /unit