Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 05539554485 Sanding Belt, 3/4 Inch W X 18 Inch L, Aluminum Oxide, Coarse, Nylon Backing | CP7PHJ

GRAINGER 05539554485 Sanding Belt, 3/4 Inch Width X 18 Inch Length, Aluminum Oxide, Coarse, Nylon Backing

Item: CP7PHJ Model: 05539554485Cross Ref: 804J85
Limited Availability
This product can only be shipped in multiples of 12
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
Backing MaterialNylon
Bond TypeResin
Coating CoverageOpen
ColorBrown
Flexibility TypeExtra Flexible
GradeCoarse
Length18"
Mfr. SeriesSurface Prep Series
Resistance PropertiesSmear
Width3/4"
Abrasive GradeCoarse
Belt Length18"
Belt Width3/4"
SeriesSurface Prep

Shipping Info:

Ship weight (kg) 0.0158
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAbrasive TypeBacking MaterialGritColorBacking WeightResistance PropertiesCoating CoverageAbrasive MaterialPrice
GRAINGER 05539554662 Sanding Belt, 1/2 Inch W X 18 Inch L, Aluminum Oxide, P60 Grit, Y Wt Polyester Backing | CP7PHE 05539554662CoatedPolyesterP60BrownYFray, TearClosedAluminum Oxide€1.03
GRAINGER 05539554663 Sanding Belt, 1/2 Inch W X 18 Inch L, Aluminum Oxide, P80 Grit, Y Wt Polyester Backing | CP7PHF 05539554663CoatedPolyesterP80BrownYFray, TearClosedAluminum Oxide€1.03
GRAINGER 05539554672 Sanding Belt, 1/2 Inch W X 24 Inch L, Aluminum Oxide, P60 Grit, Y Wt Polyester Backing | CP7PHG 05539554672CoatedPolyesterP60BrownYFray, TearClosedAluminum Oxide€1.40
GRAINGER 05539554673 Sanding Belt, 1/2 Inch W X 24 Inch L, Aluminum Oxide, P80 Grit, Y Wt Polyester Backing | CP7PHH 05539554673CoatedPolyesterP80BrownYFray, TearClosedAluminum Oxide€1.02
GRAINGER 05539554691 Sanding Belt, 3/4 Inch W X 20 1/2 Inch L, Aluminum Oxide, P40 Grit, Yp0998W | CP7PHK 05539554691CoatedPolyesterP40BrownYFray, TearClosedAluminum Oxide€1.29
GRAINGER 05539554693 Sanding Belt, 3/4 Inch W X 20 1/2 Inch L, Aluminum Oxide, P60 Grit, Yp0998W | CP7PHL 05539554693CoatedPolyesterP60BrownYFray, TearClosedAluminum Oxide€1.22
GRAINGER 05539554649 Sanding Belt, 3/8 Inch W X 13 Inch L, Aluminum Oxide, P120 Grit, Xp0998W | CP7PHM 05539554649CoatedPolyesterP120BrownXFray, TearClosedAluminum Oxide€1.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 05539554485 Sanding Belt, 3/4 Inch Width X 18 Inch Length, Aluminum Oxide, Coarse, Nylon Backing