Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 19YD64 Battery Cable 4/0 Gauge 25 Feet Black | AG9EVQ

WESTWARD 19YD64 Battery Cable 4/0 Gauge 25 Feet Black

Item: AG9EVQ Model: 19YD64
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€446.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBattery Jumper Cable
Connection MaterialCopper
Insulation MaterialThermoplastic
Insulation TypeTPR
Length300"
Max. Amps302A
Max. Temp.150°F
Max. Voltage60V
Wire ColorBlack
Cable Connection MaterialCopper
Cable Jacket ColorBlack
Cable Jacket MaterialTPR
Cable Length300"
Cable Wire Gauge4/0 ga.
Maximum Current302A
StandardsSAE J1127

Shipping Info:

Ship weight (kg) 7.677
Ship height (cm)49.53
Ship length (cm)49.53
Ship width (cm)5.72
Country of OriginIN

Product Variants

ProductModelWire ColorMax. AmpsMax. VoltageConnection MaterialMax. Temp.Insulation MaterialPrice
WESTWARD 19YD39 Battery Cable 8 Gauge 10 Feet Black | AG9EUP 19YD39Black24A60VCopper150°FThermoplastic€14.10
WESTWARD 19YD40 Battery Cable 8 Gauge 25 Feet Black | AG9EUQ 19YD40Black24A60VCopper150°FThermoplastic€38.31
WESTWARD 19YD41 Battery Cable 8 Gauge 100 Feet Black | AG9EUR 19YD41Black24A60VCopper150°FThermoplastic€136.05
WESTWARD 19YD42 Battery Cable 6 Gauge 10 Feet Black | AG9EUT 19YD42Black37A60VCopper150°FThermoplastic€22.09
WESTWARD 19YD43 Battery Cable 6 Gauge 25 Feet Black | AG9EUU 19YD43Black37A60VCopper150°FThermoplastic€59.44
WESTWARD 19YD44 Battery Cable 6 Gauge 100 Feet Black | AG9EUV 19YD44Black37A60VCopper150°FThermoplastic€213.22
WESTWARD 19YD45 Battery Cable 4 Gauge 10 Feet Black | AG9EUW 19YD45Black60A60VCopper150°FThermoplastic€31.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 19YD64 Battery Cable 4/0 Gauge 25 Feet Black
€446.16 /unit